DP30C3P1 - 3P 30A 120V DP Contactor

Abb

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DP30C3P1
Manufacturer
Abb
Manufacturer's Part Number
DP30C3P-1
Description
3P 30A 120V DP Contactor
DP Contr, 30A, 3P, 120/60
Slang Terms

Suggest a New Term
Categories
Contactors - Definite Purpose Contactors Mark as Incorrect
Suggest a New Category
Classification
DP Contactors
UNSPSC
39121529 - Contactors
UPC/EAN/GTIN
662019747484 / ~ / 00662019747484
Weight per unit
1000 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DP30C3P1 - Small Image
 
DP30C3P1 - Large Image
Attachments
 
 
DP30C3P1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3 in
Current Rating
30 Amp
Descriptions
Description
3P 30A 120V DP CONTACTOR
Product Type
Definite Purpose Contactor
extra long description
NON-REVERSING TYPE; CSA C22.2, CE, UL 508 APPROVAL; 30 AMP CURRENT RATING; 3 POLE(S); 120 VOLT AC COIL VOLTAGE; 2 HP AT 110/120 VOLT, 5 HP AT 220/240 VOLT 1-PHASE, 10 HP AT 220/240 VOLT, 15 HP AT 440/480 VOLT, 20 HP AT 550/600 VOLT 3-PHASE POWER RATING/VOLTAGE; 40 AMP RESISTIVE AMPERE; LOCKED ROTOR RATING 180 AMP AT 240 VOLT AC, 150 AMP AT 480 VOLT AC, 120 AMP AT 600 VOLT AC; OVERALL DIMENSION 3.75 INCH LENGTH X 2.41 INCH WIDTH X 2.96 INCH DEPTH; APPLICATION MOTORS, POWER SUPPLIES, FOOD SERVICE EQUIPMENT,
Long Description
DEFINITE PURPOSE CONTACTOR, NON-REVERSING TYPE; CSA C22.2, CE, UL 508 APPROVAL; 30 AMP CURRENT RATING; 3 POLE(S); 120 VOLT AC COIL VOLTAGE
Commodity Description
DEFINITE PURPOSE CONTACTORS
Additional Information
Locked Rotor Rating 180 Amp at 240 Volt AC, 150 Amp at 480 Volt AC, 120 Amp at 600 Volt AC; Overall Dimension 3.75 Inch Length x 2.41 Inch Width x 2.96 Inch Depth; Application Motors, Power Supplies, Food Service Equipment, Compressors, Business Machines,
Additional Information
Coil Voltage
120 Volt AC
Power Rating/Voltage
2 HP at 110/120 Volt, 5 HP at 220/240 Volt 1-Phase, 10 HP at 220/240 Volt, 15 HP at 440/480 Volt, 20 HP at 550/600 Volt 3-Phase
Resistive Ampere
40 Amp
Manufacturer Information
Manufacturers Part Number
DP30C3P-1
Brand
ABB INC., LOW VOLTAGE PRODUCTS
GTIN
00662019747484
UPC
662019747484
Taxonomies, Classifications, and Categories
Category Description
DP CONTACTORS
Type
NON-REVERSING
Packaging
Weight per each
1000
Carton
1
Uses, Certifications, and Standards
Approval
CSA C22.2, CE, UL 508
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat