E0T32U3S4P - 3P SW 40A NF N4/4X SS

Abb

  • $1455.26 (Each)
  • $1,455.26 (Each)

  • $14,552.60 (Per 10)
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
E0T32U3S4P
Manufacturer
Abb
Manufacturer's Part Number
EOT32U3S4-P
Description
3P SW 40A NF N4/4X SS
Three-Pole, 40 Amps Rated At 600 Vac, Ul 508, Enclosed Non-Fusible Disconnect Switch In A Ul/Nema 4X Stainless Enclosure
Slang Terms

Suggest a New Term
Categories
Renewal Parts - Manual Motor Switches & Accy. Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
N/A
UPC/GTIN
804325571432 / 00804325571432
Weight per unit
4.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,455.26 (Each)
Standard Packaging
$14,552.60 (Per 10)
Resources
Other Links
 
 
E0T32U3S4P - Other
Attachments
 
 
E0T32U3S4P - Specification Sheet
Images
 
 
E0T32U3S4P - Small Image
 
E0T32U3S4P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
40A
Poles
3 in
Voltage Rating
600 W
Descriptions
Product Type
3P SW 40A NF N4/4X SS
Description
3P SW 40A NF N4/4X SS
Long Description
Three-Pole, 40 amps rated at 600 VAC, UL 508, enclosed non-fusible disconnect switch in a UL/NEMA 4X stainless enclosure
Special Features
Extremly compact size. Finger-proof construction. No hazarous exposed parts.
extra long description
ABB EOT32U3S4-P 3P SW 40A NF N4/4X
Manufacturer Information
Brand
ABB
Manufacturers Part Number
EOT32U3S4-P
GTIN
00804325571432
UPC
804325571432
Taxonomies, Classifications, and Categories
Type
Enclosed Disconnect Switch Non Fused (16-100A)
Category Description
DISCONNECTS
Packaging
Weight per each
4.49
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial control panel disconnects
Enclosure
Stainless Steel Standard
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat