S203UK25 - MCB 3P K 25A 240 Vac

Abb

  • $122.66 (Each)
  • $122.66 (Each)

  • $367.98 (Per 3)

In-Stock: 4 available locally (Kilgore, TX) ( change location)
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
S203UK25
Manufacturer
Abb
Manufacturer's Part Number
S203U-K25
Description
MCB 3P K 25A 240 Vac
Miniature Circuit Breaker, Branch Circuit Protection, Rated Current 25 Amps, 3 Pole, Interrupt Rating 10 Ka, Thermal Magnetic Trip Curve K, Voltage Up to 240 Vac, Din Rail Mounted, Finger Safe and Multi-Function Terminals, Ul 489, Csa 22.2 No. 5
Slang Terms

Suggest a New Term
Categories
Din Rail Mount Circuit Breaker - 3 Pole Din Rail Mount Circuit Mark as Incorrect
Suggest a New Category
Classification
Loadcenter Plug In Breakers and Accessories
UNSPSC
39121603 - Miniature circuit breakers
UPC/EAN/GTIN
662019170497 / 4016779619875 / 00662019170497
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.66 (Each)
Standard Packaging
$367.98 (Per 3)
Stock Availability
Kilgore
4 (Check another store)
Longview
0
All Stores
4
Resources
Images
 
 
S203UK25 - Small Image
 
S203UK25 - Large Image
Attachments
 
 
S203UK25 - Specification Sheet
Other Links
 
 
S203UK25 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kA
Voltage Rating
240 W
amperage rating
25 W
Poles
3 WTT
Dimensions and Weight
Length
71 Millimeters
Height
92mm
Width
52.5mm
Descriptions
Long Description
Miniature Circuit Breaker, Branch Circuit Protection, Rated Current 25 Amps, 3 Pole, Interrupt Rating 10 kA, Thermal Magnetic Trip Curve K, Voltage up to 240 VAC, DIN Rail Mounted, Finger Safe and Multi-Function Terminals, UL 489, CSA 22.2 No. 5
Special Features
DIN Rail Mounting, Finger Safe and Multi-Function Terminals
extra long description
ABB S203U-K25 MCB 3P K 0.5A 240 BCP
Product Type
MCB S200U 3P 25A CRB K 240VCA BCCB
Description
MCB 3P K 25A 240 VAC
Additional Information
Trip Type
OUTSIDE CORNER FITTING, OUTSIDE CORNER FITTING TYPE; ABS PLASTIC MATERIAL; 1.5 INCH L X 0.91 INCH W X 0.6 INCH H SIZE; WHITE FINISH; PAN-WAY LD10 SERIES NON-METALLIC SURFACE RACEWAY USED ON; UL, CE APPROVAL; 10 STANDARD PACKAGE; PAN-WAY[R] BRAND
Manufacturer Information
Brand
ABB
Manufacturers Part Number
S203U-K25
GTIN
00662019170497
UPC
662019170497
Taxonomies, Classifications, and Categories
Type
High Performance MCB, Branch Circuit Protection
Category Description
Loadcenter Plug In Breakers and Accessories
Packaging
Weight per each
0.92
Carton
1
Package
3
Uses, Certifications, and Standards
Operating Temperature
-25 to +55 Degrees Celcius
Frequency Rating
50/60 Hz
standard
UL 489, CSA 22.2 No. 5, IEC 60947-2, UL E212323
Application
For use as branch protection
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Longview Area

Location Stock Available
Kilgore
4 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat