VB6300180 - 12A Mech Intlck Contact

Abb

  • $226.55 (Each)
  • $226.55 (Each)
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
VB6300180
Manufacturer
Abb
Manufacturer's Part Number
VB6-30-01-80
Description
12A Mech Intlck Contact
The VB6-30-01 Mini Reversing Contactor Is A Compact 3 Pole Contactor With 1 Auxiliary Contact, Screw Terminals and Normal Mechanical Interlock. They Are Ideally Suited For Applications Where Reliability Is A Must and Space Is At A Premium. Mini Reversing Contactors Are Used In Residential Buldings, Commercial Buildings and Industrial Applications For The Control Of Three-Phase Motor Loads Up to 4 KW (Ac-3). Further Features Are The Silent Coil, A Switch Position Indication and The Integrated Possibility Fo
Slang Terms

Suggest a New Term
Categories
Contactors - Nema Contactors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
804325399982 / 00804325399982
Weight per unit
4068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$226.55 (Each)
Resources
Other Links
 
 
VB6300180 - Other
Attachments
 
 
VB6300180 - Specification Sheet
Images
 
 
VB6300180 - Small Image
 
VB6300180 - Large Image
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
3P Mi Contr 220/40-60HZ, 1NC
Description
12A MECH INTLCK CONTACT
extra long description
ABB VB6-30-01-80 3P MI CONTR 220/40
Long Description
The VB6-30-01 mini reversing contactor is a compact 3 pole contactor with 1 auxiliary contact, screw terminals and normal mechanical interlock. They are ideally suited for applications where reliability is a must and space is at a premium. Mini reversing contactors are used in residential buldings, commercial buildings and industrial applications for the control of three-phase motor loads up to 4 kW (AC-3). Further features are the silent coil, a switch position indication and the integrated possibility fo
Manufacturer Information
Manufacturers Part Number
VB6-30-01-80
Brand
ABB
GTIN
00804325399982
UPC
804325399982
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
4068