VB6300184 - 12A Mech Intlck Contact

Abb

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VB6300184
Manufacturer
Abb
Manufacturer's Part Number
VB6-30-01-84
Description
12A Mech Intlck Contact
3 Pole, Plus 2 NC Auxiliary Contacts, 12 Amp, Mechanically Interlocked Miniature Contactor, 110-127V Ac Coil and Screw Terminals
Slang Terms

Suggest a New Term
Categories
Contactors - Nema Contactors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121529 - Contactors
UPC/GTIN
804325395007 / 00804325395007
Weight per unit
4068 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
VB6300184 - Small Image
 
VB6300184 - Large Image
Other Links
 
 
VB6300184 - Other
Attachments
 
 
VB6300184 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
3P Mini Contr, 110/40-60, 1NC
Description
12A MECH INTLCK CONTACT
extra long description
ABB VB6-30-01-84 3P MINI CONTR,110/
Long Description
3 pole, plus 2 NC auxiliary contacts, 12 amp, mechanically interlocked miniature contactor, 110-127V AC coil and screw terminals
Special Features
Noiseless and hum-free coil
Manufacturer Information
Manufacturers Part Number
VB6-30-01-84
Brand
ABB
GTIN
00804325395007
UPC
804325395007
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Miniature Mechanically Interlocked
Packaging
Weight per each
4068
Carton
1
Uses, Certifications, and Standards
Application
Compact solutions up to 5 hp, 5.5 kW
standard
UL IEC, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat