ICN2S5490CT35I - (2) F54T5/Ho 120-277V Ele Bal

Advance

  • $55.49 (Each)
  • $55.49 (Each)

  • $554.90 (Per 10)

Availability: In Stock Locally
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
ICN2S5490CT35I
Manufacturer
Advance
Manufacturer's Part Number
501627
Description
(2) F54T5/Ho 120-277V Ele Bal
The Right Fit For Your High-Output Applications Programmed Start Operation - Helps to Extend Lamp Life In Frequent Switching Applications Such As Occupancy Sensors or Daylight Harvesting;Starting Capability At -20F - Suited For Cold Temperature Applications (54W Models Only);High-Low Switching - One Ballast Can Easily Switch From 4-Lamp to 2-Lamp Fixtures No Matter What The Conditions Require, Operating At A Variety Of Line Voltages Between 120V to 480V, Whether Located In High Ambient Temperature Environm
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087131824 / 00781087131824
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.49 (Each)
Standard Packaging
$554.90 (Per 10)
Resources
Specifications Sheets
 
 
ICN2S5490CT35I - Specification Sheet
Images
 
 
ICN2S5490CT35I - Large Image
 
ICN2S5490CT35I - Small Image
Attachments
 
 
ICN2S5490CT35I - Specification Sheet
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
277 V ac
Number of Lamps
2
Lamp Type
T5 HO
Wattage
54 W
Current Rating
1 A
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Height
1.06 in
Width
1.18 in
Length
14.17 in
Descriptions
Long Description
Fluorescent Ballast, Programmed, 54 W, 277 V ac, 1 A, Non Dimmable, 2 Lamps, 14.17 in Length, 1.18 in Width, 1.06 in Height, 1 Ballast Factor, 0.98 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 441 g/EA
Product Type
Fluorescent Ballast
Features
No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of Applications.
Short Description
Fluorescent Ballast, Programmed Start, 54 W, 2 Lamps, 14.17" Length
Special Features
Suitable for Outdoor
Description
(2) F54T5/HO 120-277V ELE BAL
extra long description
ADV 501627 ELE BALLAST (2) F54T5/HO
Additional Information
Output Type
FIXED
For Bulb Type
T5 Ho
start type
Programmed Start
Ballast Factor
1
Power Factor
0.98
Standards Met
UL Listed;CSA Certified;RoHS Compliant
total harmonic distortion
10 %
package quantity
1 PK;10 BX
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
501627
Brand
Signify Electronics
sub brand
Centium
GTIN
00781087131824
UPC
781087131824
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Packaging
Weight
441 g/EA
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Frequency Rating
50 Hz;60 Hz
standard
CSA certificate;UL certificate;RoHS Compliant
Application
Lighting Luminaire Component
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat