ICN2S5490CT35M - 2 F54T5/Ho 120-277V Ele Bal

Signify Electronics

  • $55.49 (Each)
  • $55.49 (Each)

  • $665.88 (Per 12)
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
ICN2S5490CT35M
Manufacturer
Signify Electronics
Manufacturer's Part Number
501676
Description
2 F54T5/Ho 120-277V Ele Bal
Fluorescent Ballast, Programmed, 54 W, 277 V Ac, 1 A, Non Dimmable, 2 Lamps, 14.17 In Length, 1.18 In Width, 1.06 In Height, 1 Ballast Factor, 0.98 Power Factor, 50 HZ;60 HZ, Metal Housing Material, 10 % Total Harmonic Distortion, 441 G/Ea
Slang Terms

Suggest a New Term
Categories
Electronic Fluorescent Ballast - Electronic Linear Fluorescent Mark as Incorrect
Suggest a New Category
Classification
Electronic Ballast
UNSPSC
39101901 - Fluorescent ballast
UPC/GTIN
781087131831 / 00781087131831
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.49 (Each)
Standard Packaging
$665.88 (Per 12)
Resources
Images
 
 
ICN2S5490CT35M - Large Image
 
ICN2S5490CT35M - Small Image
Specifications Sheets
 
 
ICN2S5490CT35M - Specification Sheet
Attachments
 
 
ICN2S5490CT35M - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
1 A
Wattage
54 W
Voltage Rating
277 V ac
amperage rating
0.83-0.36
Number of Lamps
2
Lamp Type
Fluorescent
Material, Color, and Finish
Housing Material
Metal
Color
White
Dimensions and Weight
Width
1.18 in
Height
1.06 in
Length
14.17 in
Descriptions
Product Type
Fluorescent Ballast
Long Description
Fluorescent Ballast, Programmed, 54 W, 277 V ac, 1 A, Non Dimmable, 2 Lamps, 14.17 in Length, 1.18 in Width, 1.06 in Height, 1 Ballast Factor, 0.98 Power Factor, 50 Hz;60 Hz, Metal Housing Material, 10 % Total Harmonic Distortion, 441 g/EA
Features
No matter what the conditions require, operating at a variety of line voltages between 120V to 480V, whether located in high ambient temperature environments (requiring a 90° C rating) or not, our family of Philips Advance Centium ballasts are ideal for a wide variety of Applications.
Short Description
Fluorescent Ballast, Programmed Start, 54 W, 2 Lamps, T5 Ho, 1A
Special Features
Suitable for Outdoor
Description
2 F54T5/HO 120-277V ELE BAL
extra long description
ADV 501676 ELE BALLAST (2) F54T5/HO
Additional Information
For Bulb Type
T5 Ho
start type
Programmed Start
Power Factor
0.98
Ballast Factor
1
total harmonic distortion
10 %
package quantity
1 PK;18 BX
Standards Met
UL Listed;CSA Certified;RoHS Compliant
Made in USA
yes
Minimum Starting Temperature
5
ANSI Code
N/A
dimmable
Non Dimmable
Manufacturer Information
Manufacturers Part Number
ICN2S5490CT35M
Brand
Signify Electronics
sub brand
Centium
GTIN
00781087131831
UPC
781087131831
Taxonomies, Classifications, and Categories
Category Description
ELECTRONIC BALLAST
Type
ELECTRONIC
Packaging
Weight
441 g/EA
Weight per each
1
Carton
1
Package
12
Uses, Certifications, and Standards
Frequency Rating
50 Hz;60 Hz
Application
Lighting Luminaire Component
Mounting
13.78
standard
CSA certificate;UL certificate;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat