ALF114250 - 1-1/4" Alu Flexible Conduit 250'

Flexible Conduit

  • $2.32 (Per Foot)
  • $2.32 (Per Foot)

  • $232.03 (Per 100 Feet)

  • $580.08 (Per 250 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALF114250
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55092603
Description
1-1/4" Alu Flexible Conduit 250'
Flexible Conduit, 1-1/4 In Trade Size, 1.55 to 1.63 In Conduit Outer Diameter, 1.25 to 1.3 In Conduit Inner Diameter, 250 FT Length, Aluminum, 8 In Bend Radius, 24 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Aluminum Greenfield, Flexible Conduit
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886052996 / 00032886052996
Weight per unit
0.24 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$2.32 (Per Foot)
Reel
$580.08 (Per 250 Feet)
Resources
Images
 
 
ALF114250 - Large Image
 
ALF114250 - Small Image
Attachments
 
 
ALF114250 - Specification Sheet
Other Links
 
 
ALF114250 - Other
 
ALF114250 - Other
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
Aluminum
Dimensions and Weight
Length
250 ft
Descriptions
Product Type
Flexible Conduit
Long Description
Flexible Conduit, 1-1/4 in Trade Size, 1.55 to 1.63 in Conduit Outer Diameter, 1.25 to 1.3 in Conduit Inner Diameter, 250 ft Length, Aluminum, 8 in Bend Radius, 24 lb/100 ft
Short Description
Flexible Conduit, 1-1/4 in x 250 ft, Aluminum
Special Features
Reduced Wall Type;High Strength
Description
1-1/4" ALU FLEXIBLE CONDUIT 250'
extra long description
SWC 55092603 Alflexâ„¢ Type RWA Red
Additional Information
Conduit Outer Diameter
1.55 to 1.63 in
Conduit Inner Diameter
1.25 to 1.3 in
Made in USA
yes
Bend Radius
8 in
Standards Met
UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant
package quantity
250 CT
outside diameter
1590
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55092603
GTIN
00032886052996
UPC
032886052996
Taxonomies, Classifications, and Categories
Category Description
ALUMINUM GREENFIELD, Flexible Conduit
Type
FMC-RWA
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
24 lb/100 ft
Weight per foot
0.24
Carton
250
Uses, Certifications, and Standards
Application
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat