ALF1400 - 1" Alu Flexible Conduit 400'

Flexible Conduit

  • $1.67 (Per Foot)
  • $1.67 (Per Foot)

  • $166.76 (Per 100 Feet)

  • $667.04 (Per 400 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ALF1400
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55092502
Description
1" Alu Flexible Conduit 400'
Alflexâ„¢ Type Rwa Reduced Wall Aluminum Flexible Metal Conduit
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Aluminum Greenfield, Flexible Conduit
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886042409 / 00032886042409
Weight per unit
0.28 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.67 (Per Foot)
Reel
$667.04 (Per 400 Feet)
Resources
Images
 
 
ALF1400 - Large Image
 
ALF1400 - Small Image
Attachments
 
 
ALF1400 - Specification Sheet
Other Links
 
 
ALF1400 - Other
 
ALF1400 - Other
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
Aluminum
Dimensions and Weight
Length
400 ft
Descriptions
Long Description
Flexible Conduit, 1 in Trade Size, 1.3 to 1.38 in Conduit Outer Diameter, 1 to 1.04 in Conduit Inner Diameter, 400 ft Length, Aluminum, 6 in Bend Radius, 20 lb/100 ft
Product Type
Flexible Conduit
Short Description
Flexible Conduit, 1 in x 400 ft, Aluminum
Special Features
Reduced Wall Type;High Strength
Description
1" ALU FLEXIBLE CONDUIT 400'
extra long description
SWC 55092502 Alflexâ„¢ Type RWA Red
Additional Information
outside diameter
1340
Conduit Outer Diameter
1.3 to 1.38 in
Conduit Inner Diameter
1 to 1.04 in
Bend Radius
6 in
Standards Met
UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant
package quantity
400 CT
Made in USA
yes
Manufacturer Information
Brand
Flexible Conduit
sub brand
Alflex
Manufacturers Part Number
55092502
GTIN
00032886042409
UPC
032886042409
Taxonomies, Classifications, and Categories
Type
FMC-RWA
Category Description
ALUMINUM GREENFIELD, Flexible Conduit
Trade Size
Trade Size
1 in
Packaging
Weight
20 lb/100 ft
Weight per foot
0.28
Carton
400
Uses, Certifications, and Standards
Application
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat