ALF38 - 3/8" Alu Flexible Conduit 100'

Flexible Conduit

  • $0.55 (Each)
  • $0.55 (Each)

  • $54.56 (Per 100)

In-Stock: 2,000 available locally (DFW RDC, TX) ( change location)
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
ALF38
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55082003
Description
3/8" Alu Flexible Conduit 100'
Flexible Conduit, 3/8 In Trade Size, 0.56 to 0.61 In Conduit Outer Diameter, 0.375 to 0.393 In Conduit Inner Diameter, 100 FT Length, Aluminum, 4 In Bend Radius, 7 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Flexible Conduit - Flexible Metallic Conduit Mark as Incorrect
Suggest a New Category
Classification
Aluminum Greenfield, Flexible Conduit
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886042607 / 00032886042607
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.55 (Each)
Reel
$54.56 (Per 100)
Stock Availability
DFW RDC
2,000 (Check another store)
All Stores
24,081
Resources
Images
 
 
ALF38 - Large Image
 
ALF38 - Small Image
 
ALF38 - Large Image
Attachments
 
 
ALF38 - Specification Sheet
Other Links
 
 
ALF38 - Other
 
ALF38 - Other
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
Aluminum
Dimensions and Weight
Length
100 ft
Diameter
3/8"
Descriptions
Product Type
Flexible Conduit
Long Description
Flexible Conduit, 3/8 in Trade Size, 0.56 to 0.61 in Conduit Outer Diameter, 0.375 to 0.393 in Conduit Inner Diameter, 100 ft Length, Aluminum, 4 in Bend Radius, 7 lb/100 ft
Short Description
Flexible Conduit, 3/8 in x 100 ft, Aluminum
Special Features
Reduced Wall Type;High Strength
Description
3/8" ALU FLEXIBLE CONDUIT 100'
extra long description
SWC 55082003 Alflexâ„¢ Type RWA Red
Additional Information
Conduit Outer Diameter
0.56 to 0.61 in
Conduit Inner Diameter
0.375 to 0.393 in
Bend Radius
4 in
Standards Met
UL Listed;UL Recognized;CSA Certified;RoHS Compliant;ANSI/UL-1;WW-C-566C;NEC 348;REACH Compliant
package quantity
100 CT
Made in USA
yes
outside diameter
585
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55082003
GTIN
00032886042607
UPC
032886042607
Taxonomies, Classifications, and Categories
Category Description
ALUMINUM GREENFIELD, Flexible Conduit
Type
FMC-RWA
Trade Size
Trade Size
3/8 in
Packaging
Weight
7 lb/100 ft
Weight per each
0.07
Carton
100
Uses, Certifications, and Standards
Application
Elevator;Escalator;Hoistway;Electric Sign;Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 24,081

Location search:
These alternate items can be purchased instead of ALF38.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ALF38.

3/8" Alu Flexible Conduit 100'
  • Our Part #: RWA38100
  • DFW RDC Availability: 2,000
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($0.55) ·
RWA38100 - Condumex Incorporated

DFW RDC Availability: In Stock

Total Availability: In Stock

Book Price

$0.55

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to ALF38, though they may not be 100% alike.

3/8" Alu Flexible Conduit PCS
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
ALF38PCS - Flexible Conduit

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Ul Reduced Wall Aluminum Type RW Fac, 5600 Series, Lightweight Reduced Wall Alum...
  • MFR Part #: 5601-60-00
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
ALF381000 - Flexible Conduit

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat