LT112 - 1-1/2" Met L/T, Non Ul 50'

Flexible Conduit

  • $6.61 (Per Foot)
  • $6.61 (Per Foot)

  • $330.66 (Per 50 Feet)

  • $661.32 (Per 100 Feet)

Availability: In Stock Locally

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT112
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55107102
Description
1-1/2" Met L/T, Non Ul 50'
Liquidtight Flexible Conduit, 1-1/2 In Trade Size, 1.865 to 1.9 In Conduit Outer Diameter, 1.575 to 1.6 In Conduit Inner Diameter, Titan(R) Ef Style, 50 FT Length, Galvanized, Gray, 9 In Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 95 LB/100 FT
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Liquid Tight Conduit Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886043086 / 00032886043086
Weight per unit
0.83 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$6.61 (Per Foot)
Reel
$330.66 (Per 50 Feet)
Resources
Images
 
 
LT112 - Large Image
 
LT112 - Small Image
Attachments
 
 
LT112 - Specification Sheet
Other Links
 
 
LT112 - Other
 
LT112 - Other
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
Jacket: PVC;Core: Steel
Material, Color, and Finish
Style
Titan(R) EF
Finish
Galvanized
Color
Gray
Dimensions and Weight
Length
50 ft
Descriptions
Product Type
Liquidtight Flexible Conduit
Long Description
Liquidtight Flexible Conduit, 1-1/2 in Trade Size, 1.865 to 1.9 in Conduit Outer Diameter, 1.575 to 1.6 in Conduit Inner Diameter, Titan(R) EF Style, 50 ft Length, Galvanized, Gray, 9 in Bend Radius, +14 °F Operating Temperature, +140 °F Operating Temperature, 95 lb/100 ft
Short Description
Liquidtight Flexible Conduit, 1-1/2 in x 50 ft, PVC, Gray
Special Features
Corrosion Resistant;Oil Resistant;Sunlight Resistant
Description
1-1/2" MET L/T, NON UL 50'
extra long description
SWC 55107102 Titan2 Type EF Extra-F
Additional Information
Conduit Outer Diameter
1.865 to 1.9 in
Conduit Inner Diameter
1.575 to 1.6 in
Bend Radius
9 in
Minimum Operating Temperature
+14 °F;-10 °C
Maximum Operating Temperature
+140 °F;+60 °C
Standards Met
RoHS Compliant;REACH Compliant
package quantity
50 CT
Made in USA
yes
outside diameter
1833
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55107102
sub brand
Titan2
GTIN
00032886043086
UPC
032886043086
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
95 lb/100 ft
Weight per foot
0.83
Carton
50
Uses, Certifications, and Standards
Application
Industrial;Commercial;Conveyor;Blower;Crane;Air Conditioner;Machine Tooling;Lubricating Equipment
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat