LT34NMBK - 3/4" NM L/T Black 100'

Flexible Conduit

  • $0.79 (Per Foot)
  • $0.79 (Per Foot)

  • $79.34 (Per 100 Feet)

Availability: Currently Out Of Stock

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT34NMBK
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55290003
Description
3/4" NM L/T Black 100'
TITAN2 Type Ef Is Manufactured With A Spiral Wound Interlocked Strip Of Corrosion-Resistant Galvanized Steel. A Flame Retardant Flexible PVC Jacket Is Extruded Over The Metal Core. The Gray Jacket Resists Oils Mild Acids and Exposure to Sunlight. Black Jacket Available But Subject to Economic Order Quantity. Reach/Rohs-2 (Chemical Limit) Compliant
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Conduit & Raceways Mark as Incorrect
Suggest a New Category
Classification
Liquid Tight
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
032886065354 / 00032886065354
Weight per unit
0.15 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.79 (Per Foot)
Carton
$79.34 (Per 100 Feet)
Resources
Images
 
 
LT34NMBK - Large Image
 
LT34NMBK - Small Image
Attachments
 
 
LT34NMBK - Specification Sheet
Other Links
 
 
LT34NMBK - Other
 
LT34NMBK - Other
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
Black
Dimensions and Weight
Length
100
Descriptions
Description
3/4" NM L/T BLACK 100'
Long Description
Titan2 Type EF is manufactured with a spiral wound interlocked strip of corrosion-resistant galvanized steel. A flame retardant flexible PVC jacket is extruded over the metal core. The gray jacket resists oils mild acids and exposure to sunlight. Black jacket available but subject to economic order quantity. REACH/RoHS-2 (Chemical Limit) Compliant
Product Type
TITAN2 Type Ef Extra-Flexible Liquidtight Metal Conduit
extra long description
SWC 55290003 Titan2 Type EF Extra-F
Additional Information
outside diameter
1035
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
55290003
GTIN
00032886065354
UPC
032886065354
Taxonomies, Classifications, and Categories
Category Description
Liquid Tight
Trade Size
Trade Size
3/4
Packaging
Weight per foot
0.15
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat