MC102WG1000 - 10/2 WG MC Sol BK/WH/GN Alu Armor 1000'

Flexible Conduit

  • $1.86 (Per Foot)
  • $1.86 (Per Foot)

  • $1,860.13 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MC102WG1000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
55171702
Description
10/2 WG MC Sol BK/WH/GN Alu Armor 1000'
Duracladâ® Type MC
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886045400 / 00032886045400
Weight per unit
0.16 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.86 (Per Foot)
Reel
$1,860.13 (Per 1,000 Feet)
Resources
Images
 
 
MC102WG1000 - Large Image
 
MC102WG1000 - Small Image
 
MC102WG1000 - Video
Attachments
 
 
MC102WG1000 - Specification Sheet
Other Links
 
 
MC102WG1000 - Other
 
MC102WG1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#10 AWG
Voltage Rating
600 V
Current Rating
30 A
Number of Conductors
2
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
Thermoplastic Nylon
Color
Black;White;Green
Jacket Material
PVC
Dimensions and Weight
Length
1000
Overall Length
1000 ft
Descriptions
Long Description
Aluminum Armored Conductor, Solid, #10 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 30 A, Black, White and Green, 2 Conductors, 1000 ft Overall Length, 0.542 in Outside Diameter, +90 °C Operating Temperature, 150 lb/mft
Product Type
Aluminum Armored Conductor
Short Description
Aluminum Armored Conductor, Solid, 10/2 AWG with ground, PVC Jacket, 1000 ft
Description
10/2 WG MC SOL BK/WH/GN ALU ARMOR 1000'
extra long description
SWC 55171702 Duraclad® Type MC
Additional Information
outside diameter
0.542 in
Solid/Strand
Solid
Maximum Operating Temperature
+90 °C
Made in USA
yes
Standards Met
RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685
media
Yes
Manufacturer Information
sub brand
Duraclad
Brand
Flexible Conduit
Manufacturers Part Number
55171702
GTIN
00032886045400
UPC
032886045400
Taxonomies, Classifications, and Categories
Type
MC
Category Description
BX & MC
Packaging
Weight
150 lb/mft
Package Type
Reel
Weight per foot
0.16
Carton
1000
Uses, Certifications, and Standards
Application
Commercial;Industrial;Institutional;Multi-Residential Buildings
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat