MC122STBKWH1000 - 12/2 WG MC STR BK/WH/GN Alu Armor 1000'

Flexible Conduit

  • $0.97 (Each)
  • $0.97 (Each)

  • $966.36 (Per 1,000)

In-Stock: 2,000 available locally (Phoenix, AZ) ( change location)
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
MC122STBKWH1000
Manufacturer
Flexible Conduit
Manufacturer's Part Number
69114702
Description
12/2 WG MC STR BK/WH/GN Alu Armor 1000'
Aluminum Armored Conductor, Stranded, 19 Strands, #12 Awg Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White and Green, 2 Conductors, 1000 FT Overall Length, 0.494 In Outside Diameter, +90 °C Operating Temperature, 110 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886347252 / 00032886347252
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.97 (Each)
Carton
$966.36 (Per 1,000)
Stock Availability
Phoenix
2,000 (Check another store)
All Stores
49,000
Resources
Images
 
 
MC122STBKWH1000 - Video
 
MC122STBKWH1000 - Small Image
 
MC122STBKWH1000 - Large Image
Attachments
 
 
MC122STBKWH1000 - Specification Sheet
Other Links
 
 
MC122STBKWH1000 - Other
 
MC122STBKWH1000 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
#12 AWG
Current Rating
20 A
Number of Conductors
2
Voltage Rating
600 V
Material, Color, and Finish
Insulation Material
Thermoplastic Nylon
Conductor Material
Copper
Color
Black;White;Green
Jacket Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Length
1000
Descriptions
Long Description
Aluminum Armored Conductor, Stranded, 19 Strands, #12 AWG Conductor Size, PVC Jacket Material, Thermoplastic Nylon Insulation Material, Copper Conductor Material, 600 V, 20 A, Black, White and Green, 2 Conductors, 1000 ft Overall Length, 0.494 in Outside Diameter, +90 °C Operating Temperature, 110 lb/mft
Short Description
Aluminum Armored Conductor, Stranded, 12/2 AWG, PVC Jacket, 1000 ft
Product Type
Aluminum Armored Conductor
extra long description
SWC 69114702 Armorlite Type MC
Description
12/2 WG MC STR BK/WH/GN ALU ARMOR 1000'
Additional Information
Solid/Strand
Stranded
Number of Strands
19
outside diameter
0.494 in
Maximum Operating Temperature
+90 °C
Standards Met
RoHS Compliant;Federal Specification A-A-59544;IEEE 1202;NEC;UL 83;UL1569;UL1685
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Flexible Conduit
Manufacturers Part Number
69114702
GTIN
00032886347252
UPC
032886347252
Taxonomies, Classifications, and Categories
Category Description
BX & MC
Type
MC
Packaging
Package Type
Reel
Weight
110 lb/mft
Weight per each
0.11
Carton
1000
Uses, Certifications, and Standards
Application
Commercial;Industrial;Institutional;Multi-Residential Buildings
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MC122STBKWH1000.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of MC122STBKWH1000.

12/2 WG MC STR BK/WH/GN Alu Armor 1000'
  • Our Part #: MC122STWG1000
  • Phoenix Availability: 2,000
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($966.36) ·
MC122STWG1000 - Flexible Conduit

Phoenix Availability: In Stock

Total Availability: In Stock

Book Price

$0.97

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to MC122STBKWH1000, though they may not be 100% alike.

Aluminum Armored Conductor, Stranded, 19 Strands, #12 Awg Conductor Size, PVC Ja...
  • Our Part #: MC122STBKWH
  • Phoenix Availability: 2,750 Feet
  • Total Availability: In Stock
  • MFR Part #: 2158S42-00
  • Manufacturer: Flexible Conduit
  • Find: Similar Items
  • Pkg Sizes: 250 Feet ($243.60) ·
MC122STBKWH - Flexible Conduit

Phoenix Availability: In Stock

Total Availability: In Stock

Book Price

$243.61

Per 250 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat