1096Z4 - 1G, 3"D FG SW BX

Allied Moulded Products

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1096Z4
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
1096-Z4
Description
1G, 3"D FG SW BX
18 Ci 1G Device Box 1/2 In Offset
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
-
UPC/EAN/GTIN
085339244066
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
1096Z4 - Small Image
 
1096Z4 - Large Image
Attachments
 
 
1096Z4 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER
Dimensions and Weight
Width
2-1/4 INCH
Depth
3 INCH
Height
3-13/16 INCH
Descriptions
extra long description
GANGABLE, WALL, NEW WORK TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 2-1/4 INCH; 3-13/16 INCH; 3 INCH; 1 GANG(S); UL 514C APPROVAL; 1/2 INCH OFFSET Z HANGER MOUNTING; 50 STANDARD PACKAGE; 18 CU INCH CAPACITY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX BRAND; COLOR BEIGE/TAN; MATERIAL PLATED CARBON STEEL (NAIL); APPLICATION RESIDENTIAL
Product Type
Switch and Receptacle Box
Description
1G,3"D FG SW BX
Long Description
SWITCH AND RECEPTACLE BOX, GANGABLE, WALL, NEW WORK TYPE; MOLDED FIBERGLASS REINFORCED THERMOSET POLYESTER MATERIAL; 2-1/4 INCH; 3-13/16 INCH; 3 INCH; 1 GANG(S); UL 514C APPROVAL; 1/2 INCH OFFSET Z HANGER MOUNTING; 50 STANDARD PACKAGE
Additional Information
Color Beige/Tan; Material Plated Carbon Steel (Nail); Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Device Mounting Holes
Tapped
Manufacturer Information
Manufacturers Part Number
1096-Z4
Brand
Allied Moulded Products
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Gangable, Wall, New Work
Availability
Status
Inactive
Packaging
Standard Package
50 FT
Weight per each
0.51
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
1/2 INCH OFFSET Z HANGER
Capacity
18 CU INCH
Approval
UL 514C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat