9331EW - 1G 2-1/2D SW Box

Allied Moulded Products

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
9331EW
Manufacturer
Allied Moulded Products
Manufacturer's Part Number
9331-EW
Description
1G 2-1/2D SW Box
Electrical Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp);Metal (Wing Bracket, Ear) Material, Beige/Tan, 9331-Ew Model, 14 Cu.In Capacity, Non-Metallic Speed Clamp Cable Entry, 1 Gang, Rectangular, Ear Mount;Wing Bracket, 2-3/8 In Length, 2-1/2 In Width, 3-1/4 In Height, 31 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
-
UPC/EAN/GTIN
08533938500
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
9331EW - Small Image
 
9331EW - Large Image
 
9331EW - Large Image
Attachments
 
 
9331EW - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp);Metal (Wing Bracket, Ear)
Shape
Rectangular
Number of Gangs
1
Material, Color, and Finish
Color
Beige/Tan
Dimensions and Weight
Width
2-1/2 in
Height
3-1/4 in
Length
2-3/8 in
Depth
2-1/2 INCH
Descriptions
Product Type
Electrical Box
Long Description
Electrical Box, Fiberglass Reinforced Polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Poly Vinyl Chloride (Clamp);Metal (Wing Bracket, Ear) Material, Beige/Tan, 9331-EW Model, 14 cu.in Capacity, Non-Metallic Speed Clamp Cable Entry, 1 Gang, Rectangular, Ear Mount;Wing Bracket, 2-3/8 in Length, 2-1/2 in Width, 3-1/4 in Height, 31 lb
Special Features
Machine Tapped Device Holes;Rigid Hard Box Construction;2 HR Fire Resistive Walls and Ceilings
Short Description
Electrical Box, Fiberglass reinforced polyester BMC;Galvanized Steel (Bracket);Plated Carbon Steel (Fastener);Polyvinyl Chloride (Clamp);Metal (Wing Bracket, Ear), Beige/Tan, 14 cu.in
extra long description
GANGABLE, WALL, OLD WORK TYPE; BEIGE/TAN FIBERGLASS REINFORCED POLYESTER BMC MATERIAL; 2-3/8 INCH; 3-1/4 INCH; 2-1/2 INCH; 1 GANG(S); UL, ANSI/UL 514C APPROVAL; METAL WING BRACKET/METAL EAR WALL COMPRESSION MOUNTING; 100 PER CARTON STANDARD PACKAGE; 14 CUBIC INCH CAPACITY; NON-METALLIC SHEATHED CABLE, PVC SPEED CLAMP CABLE ENTRY; TAPPED DEVICE MOUNTING HOLE; FIBERGLASSBOX , SPEED KLAMPS BRAND; FASTENER MATERIAL PLATED CARBON STEEL; BRACKET MATERIAL GALVANIZED STEEL; APPLICATION RESIDENTIAL
Description
1G 2-1/2D SW BOX
Additional Information
Fastener Material Plated Carbon Steel; Bracket Material Galvanized Steel; Application Residential
Commodity Description
OUTLET BOXES - NON METALLIC
Additional Information
Standards Met
ANSI/UL 514C: File No. E30594;UL Listed;ANSI/UL 263: File No. CEYY.R9379
package quantity
100 CT
Made in USA
yes
Cable Entry Type
Non-Metallic Speed Clamp
for use with
Non-Metallic Sheathed Cable
Mounting Type
Ear Mount;Wing Bracket
Device Mounting Holes
Tapped
Cable Entry
Non-Metallic Sheathed Cable, PVC Speed Clamp
Manufacturer Information
sub brand
FiberglassBox(TM)
Manufacturers Part Number
9331-EW
Model
9331-EW
Brand
Allied Moulded Products
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Gangable, Wall, Old Work
Availability
Status
Inactive
Packaging
Weight
31 lb
Standard Package
100 PER CARTON
Weight per each
0.3
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Old Work Residential Construction
Capacity
14 cu.in
Approval
UL, ANSI/UL 514C
Mounting
Metal Wing Bracket/Metal Ear Wall Compression
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 9331EW.
Jump To:

Similar Items

Similar items are close alternatives to 9331EW, though they may not be 100% alike.

13.5 Ci 1G Ow DVC Box Ears Wings Klamps
  • Our Part #: 9331EWK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 9331-EWK
  • Manufacturer: Allied Moulded
  • Find: Similar Items
  • Pkg Sizes: 100 ($396.14) ·
9331EWK - Allied Moulded

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.96

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat