XHHW40PCS - Al XHHW 4/0 STR Black PCS

Aluminum

  • $1.20 (Per Foot)
  • $1.20 (Per Foot)

  • $1,195.91 (Per 1,000 Feet)

In-Stock: 2,468 available locally (Jacksonville - FL, FL) (change location)

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XHHW40PCS
Manufacturer
Aluminum
Manufacturer's Part Number
XHHW40PCS
Description
Al XHHW 4/0 STR Black PCS
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable Can Be Installed Without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 4/0 Awg Conductor Size, 205 A Current Rating, Polyethylene Insulation Material, 55 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 19 - Strands, 0.590 In Outside Diameter, 1000 FT Overall Length, Carton Package Type, Directive 2002/95/Ec;Federal Specific
Slang Terms

Suggest a New Term
Categories
Aluminum Building Wire - XHHW-STR (Stranded) Mark as Incorrect
Suggest a New Category
Classification
Alum Building Wire
UNSPSC
-
UPC/EAN/GTIN
80394000199
Weight per unit
0.244 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$1.20 (Per Foot)
Reel
$1.20 (Per Foot)
Stock Availability
Jacksonville - FL
2,468 Feet (Check another store)
All Stores
127,877 Feet
Resources
Images
 
 
XHHW40PCS - Large Image
 
XHHW40PCS - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
205 A
Voltage Rating
600 V
Conductor Size
4/0 AWG
Material, Color, and Finish
Insulation Material
Polyethylene
Conductor Material
Aluminum
Color
Black
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Short Description
Aluminum Conductor Building Wire, 4/0 AWG, Polyethylene Insulation, Black
Product Type
Aluminum Building Wire
Long Description
Aluminum Building Wire, Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant Additional Information, General Purpose Wiring Application, Black, Aluminum Conductor Material, 4/0 AWG Conductor Size, 205 A Current Rating, Polyethylene Insulation Material, 55 mil Insulation Thickness, Made in USA, +90 °C Maximum Operating Temperature, 19 - Strands, 0.590 in Outside Diameter, 1000 ft Overall Length, Carton Package Type, Directive 2002/95/EC;Federal Specific
Features
Compact stranded 8000 Series aluminum alloy conductor. Insulation is an abrasion, moisture, heat and sunlight resistant black cross-linked polyethylene. Cable can be installed without pulling lubricant. CT rated available when requested on sizes 1/0 AWG and larger. KINGWIRE Type XHHW-2 is intended for use as general purpose wiring for up to 600 volt rated services in air conduit or other recognized raceways for services, feeders and branch circuit wiring as specified in the National Electrical Code at a ma
Additional Information
Abrasion, Moisture, Heat and Sunlight Resistant Insulation;Cable can be Installed without Pulling Lubricant
Description
AL XHHW 4/0 STR BLACK PCS
Additional Information
Number of Strands
19
outside diameter
0.590 in
Insulation Thickness
55 mil
Maximum Operating Temperature
+90 °C
Standards Met
UL Listed;Federal Specification JC-30B NEC, ASTM B-800, B-801;RoHS Compliant;Directive 2002/95/EC;ICEA S-95-658;NEMA WC 70
Made in USA
yes
Manufacturer Information
Brand
Aluminum
Manufacturers Part Number
XHHW40PCS
Taxonomies, Classifications, and Categories
Category Description
ALUM BUILDING WIRE
Packaging
Package Type
Carton
Weight
244 lb/1000 ft
Weight per foot
0.244
Carton
1
Uses, Certifications, and Standards
Application
General Purpose Wiring
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 127,877 Feet

Location search:

Greater Jacksonville - FL Area

Location Stock Available
Jacksonville - FL
2,468 View Store
These alternate items can be purchased instead of XHHW40PCS.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of XHHW40PCS.

Al XHHW 4/0 STR Black PCS
  • Our Part #: 40XHHWA
  • Jacksonville - FL Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1 Foot ($1.20) ·
40XHHWA - Aluminum

Jacksonville - FL Availability: In Stock

Total Availability: In Stock

Book Price

$1.20

Per Foot

QTY:
Feet
Add
Similar Items

Similar items are close alternatives to XHHW40PCS, though they may not be 100% alike.

Aluminum Building Wire, 600 V, 18 Strands, 4/0 Awg Conductor Size, Xlpe Insulati...
  • Our Part #: XHHW401000
  • Jacksonville - FL Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 11277101
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($1,195.91) ·
XHHW401000 - Aluminum

Jacksonville - FL Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.20

Per Foot

QTY:
Feet
Add
Aluminum Building Wire, 600 V, 18 Strands, 4/0 Awg Conductor Size, Xlpe Insulati...
  • Our Part #: XHHW405000
  • Jacksonville - FL Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 11277107
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 5,000 Feet ($5,979.55) ·
XHHW405000 - Aluminum

Jacksonville - FL Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.20

Per Foot

QTY:
Feet
Add
Al XHHW 4/0 STR Black 2500'
  • Our Part #: XHHW402500
  • Jacksonville - FL Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 2,500 Feet ($2,989.78) ·
XHHW402500 - Aluminum

Jacksonville - FL Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.20

Per Foot

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat