STR50 - 1/2" Straight Steel Seal-Tite Connector

Amfico

  • $3.05 (Each)
  • $3.05 (Each)

  • $61.00 (Per 20)

  • $304.99 (Per 100)

In-Stock: 36 available locally (San Marcos, TX) (change location)
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
STR50
Manufacturer
Amfico
Manufacturer's Part Number
STR-50
Description
1/2" Straight Steel Seal-Tite Connector
Liquid Tight Connector, 1/2 In Trade Size, Zinc Electroplated Steel, Zinc Plated, Straight Connection Orientation, 1.34 In Length, 1.19 In Diameter, 0.63 In Thread Size, Threaded Connection, 13 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
662364300501 / 00662364300501
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.05 (Each)
Carton
$61.00 (Per 20)
Stock Availability
San Marcos
36 (Check another store)
Austin RDC
752
All Stores
3,307
Resources
Images
 
 
STR50 - Large Image
Other Links
 
 
STR50 - Other
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
Zinc Electroplated Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1.19 in
Length
1.34 in
Descriptions
Product Type
Liquid Tight Connector
Description
1/2" STRAIGHT STEEL SEAL-TITE CONNECTOR
Long Description
Liquid Tight Connector, 1/2 in Trade Size, Zinc Electroplated Steel, Zinc Plated, Straight Connection Orientation, 1.34 in Length, 1.19 in Diameter, 0.63 in Thread Size, Threaded Connection, 13 lb/100
Short Description
Liquid Tight Connector, Zinc Electroplated Steel, 1/2 in, Straight
Special Features
Includes Sealing Washer;Bonds Conduit to Box or Enclosure;Corrosion Resistant Protection from Moisture & Oils;Designed to Protect Against Excessive Vibration
extra long description
AMFICO STR-50 1/2" Liquidtight Conn
Additional Information
Thread Size
0.63 in
Connection Type
Threaded
for use with
Liquidtight Conduit
Standards Met
UL E93605;CSA LR61799;Class I, Div. 2;Class II, Div. 1 and 2;Class III, Div. 1 and 2;NEC 501-4(b), 505-4(a), 503-3(a)
package quantity
20 CT;200 PK
Made in USA
yes
Connection Orientation
Straight
Manufacturer Information
Brand
Amfico
Manufacturers Part Number
STR-50
GTIN
00662364300501
UPC
662364300501
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Trade Size
Trade Size
1/2 in
Packaging
Weight
13 lb/100
Weight per each
0.13
Carton
20
Uses, Certifications, and Standards
Application
Hazardous Location
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of STR50.
Jump To:

Similar Items

Similar items are close alternatives to STR50, though they may not be 100% alike.

Liquid Tight Straight Connector, 1/2 In Trade Size, Die-Cast Zinc Material, 3/4 ...
  • Our Part #: 430LT2
  • San Marcos Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 430-LT2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($116.17) · 100 ($464.69) ·
430LT2 - Nsi Industries

San Marcos Availability: In Stock

Total Availability: In Stock

Book Price

$4.65

Each

QTY:
Each
Add
Cross Referenced

These items are similar to STR50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STR50 American Fittings 00662364300501
430-SLTUS Bridgeport Fittings 00781747234308
LS-50 Madison Electric 00784297332500
LS50 Madison Electric 78429733250
LT-50 Madison Electric 00784297323201
LT50 Madison Electric 78429732320
MSTR50 Madison Electric 78429754721

* All prices subject to change.

Begin Live Chat