TEC70S6035X44 - .035 ER70S-6 44ibs

AMW

  • $2.09 (Each)
  • $2.09 (Each)

  • $91.96 (Per 44)

In-Stock: 0 available locally (Cedar Park, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TEC70S6035X44
Manufacturer's Part Number
TEC70S6035X44
Description
.035 ER70S-6 44ibs
Mig Welding Wire, Welding Application, 0.035 In Conductor Size, Carton Package Type, 44 LB Weight
Slang Terms

Suggest a New Term
Categories
600V-2KV Extreme Duty Cable - Welding Cable Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$2.09 (Each)
Standard Packaging
$91.96 (Per 44)
Stock Availability
Cedar Park
0 (Find nearest stock)
Austin RDC
0
All Stores
88
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
0.035 in
Descriptions
Product Type
MIG Welding Wire
Long Description
MIG Welding Wire, Welding Application, 0.035 in Conductor Size, Carton Package Type, 44 lb Weight
Short Description
MIG Welding Wire, 0.035 in Conductor, 44 lb
Description
.035 ER70S-6 44IBS
Manufacturer Information
Brand
AMERICAN INDUSTRIAL
Manufacturers Part Number
TEC70S6035X44
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight
44 lb
Package Type
Carton
Weight per each
0
Carton
1
Package
44
Uses, Certifications, and Standards
Application
Welding
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 88

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
88 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat