4150ST - 1-1/2 In Emt SSCR Conn Insul Steel

Appozgcomm

  • $7.43 (Each)
  • $7.43 (Each)

  • $742.66 (Per 100)

In-Stock: 170 available locally (Springdale, AR) (change location)
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
4150ST
Manufacturer
Appozgcomm
Manufacturer's Part Number
4150ST
Description
1-1/2 In Emt SSCR Conn Insul Steel
Features:1 15/16IN Dia X 1 15/16IN Length, 9/16 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.5IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated, Insulation:Insulated Throat, Temperature Rating:90C
Slang Terms

Suggest a New Term
Categories
Steel Insulated Set Screw Emt - Steel Insulated Straight Set S Mark as Incorrect
Suggest a New Category
Classification
Steel Insulated Set Screw Emt Connectors
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
687855846238 / 00687855846238
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.43 (Each)
Carton
$7.43 (Each)
Stock Availability
Springdale
170 (Check another store)
All Stores
170
Resources
Images
 
 
4150ST - Small Image
 
4150ST - Large Image
Attachments
 
 
4150ST - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
Insulated Throat
connection
Male NPS Thread
Material
Steel
Material, Color, and Finish
Color
Metallic
Finish
Zinc Electro Plated
Dimensions and Weight
Size
1.5
Descriptions
Product Type
1-1/2 In Emt SSCR Conn Insul Steel
extra long description
EGS 4150ST 1-1/2 IN EMT SSCR CONN I
Description
1-1/2 IN EMT SSCR CONN INSUL STEEL
Long Description
Features:1 15/16IN Dia X 1 15/16IN Length, 9/16 IN Thread Length, Concretetight, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:1.5IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated,Insulation:Insulated Throat, Temperature Rating:90C
Special Features
1-1/2 IN Trade Size Connector for EMT Conduit, Set Screw Type, Male Hub Threads NPS, Body Length 1.94 IN, Max. Dia. 1.94 IN,Thread Length 0.56 IN, Concretetight when taped, Male Hub Threads - NPS, Insulated Throat
Additional Information
Connector Type
SET SCREW
Manufacturer Information
Brand
Appleton/Oz Gedney
Manufacturers Part Number
4150ST
GTIN
00687855846238
UPC
687855846238
Taxonomies, Classifications, and Categories
Type
EMT Conduit Straight Set Screw Connector
Trade Size
Trade Size
1.5
Packaging
Weight per each
0.5
Carton
1
Uses, Certifications, and Standards
Temperature Rating
90
nema rating
FB-1
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14895, CSA Certified: 028507; NEMA: FB-1
Application
To ground and secure EMT Raceways to boxes and enclosures
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 170

Location search:

Greater Springdale Area

Location Stock Available
Springdale
170 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 4150ST.
Jump To:

Cross Referenced

These items are similar to 4150ST but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4150ST Appleton Electric 00687855846238
234I Bridgeport Fittings 00781747102348
1454 Eaton Crouse-Hinds 00784564114549
2126 Raco 00050169021262
SCSI150 Raco n/a
5039 Thomas & Betts n/a
TC725A Thomas & Betts 00785991024722
SSCN-150I Garvin Industries n/a
82715B Halex 00051411827151
SCI-150 AFC Cable Systems 00077680148230
304BST Producto Electric Corp. 00785244130446
635Si Topaz 00751338231405

* All prices subject to change.

Begin Live Chat