6050S - 1/2" Emt Steel Comp Coupling

Appozgcomm

  • $2.03 (Each)
  • $2.03 (Each)

  • $50.81 (Per 25)

  • $203.25 (Per 100)

  • $508.12 (Per 250)
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
6050S
Manufacturer
Appozgcomm
Manufacturer's Part Number
6050S
Description
1/2" Emt Steel Comp Coupling
Emt Compression Coupling, 1/2 In Trade Size, 6000S Model, Zinc Plated, 1.38 In Length, 0.84 In Diameter, 19.00 LB
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855866991 / 00687855866991
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.03 (Each)
Carton
$50.81 (Per 25)
Standard Packaging
$508.12 (Per 250)
Resources
Images
 
 
6050S - Large Image
 
6050S - Small Image
 
6050S - Large Image
Attachments
 
 
6050S - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Color
Metallic
Dimensions and Weight
Length
1.38 in;35.1 mm
Diameter
0.84 in;21.3 mm
Descriptions
Description
1/2" EMT STEEL COMP COUPLING
Product Type
Emt Compression Coupling
Long Description
EMT Compression Coupling, 1/2 in Trade Size, 6000S Model, Zinc Plated, 1.38 in Length, 0.84 in Diameter, 19.00 lb
Short Description
EMT Compression Coupling, 6000S, 1/2 in, Zinc Plated, 19.00 lb;8.62 kg
Special Features
Concrete-Tight;Raintight
extra long description
EGS 6050S 1/2 IN EMT COMP CPLG
Additional Information
for use with
EMT Conduit
Standards Met
UL 514B;UL E14895;cUL E14895;cUL E14815;CSA 009795;NEMA FB-1
package quantity
1 PK;25 CT
Made in USA
yes
outside diameter
0.84
Connector Type
Compression
Manufacturer Information
Brand
Appleton
Model
6000S
Manufacturers Part Number
6050S
sub brand
ETP
GTIN
00687855866991
UPC
687855866991
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Compression Coupling
Trade Size
Trade Size
1/2 in
Packaging
Weight
19.00 lb;8.62 kg
Weight per each
0.13
Carton
25
Package
250
Uses, Certifications, and Standards
Application
EMT Raceway;Wet Locations
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat