6400S - 4" Emt Concrete Tight Steel Coupling

Appozgcomm

  • $138.64 (Each)
  • $138.64 (Each)

  • $693.21 (Per 5)

  • $13,864.28 (Per 100)
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
6400S
Manufacturer
Appozgcomm
Manufacturer's Part Number
6400S
Description
4" Emt Concrete Tight Steel Coupling
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:4IN, Outside Diameter:4.75IN, Length:5IN, Material:Steel
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855868506 / 00687855868506
Weight per unit
3.42 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$138.64 (Each)
Carton
$693.21 (Per 5)
Resources
Images
 
 
6400S - Large Image
 
6400S - Small Image
Attachments
 
 
6400S - Specification Sheet
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
Steel
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Length
5
Descriptions
Description
4" EMT CONCRETE TIGHT STEEL COUPLING
Product Type
4 In Emt Comp CPLG
extra long description
EGS 6400S 4 IN EMT COMP CPLG
Long Description
Features:Concretetight, Zinc Electro Plated Finish, Standard:UL 514B, CSA C22.2, NEMA FB-1, Trade Size:4IN, Outside Diameter:4.75IN, Length:5IN, Material:Steel
Special Features
Concretetight
Additional Information
outside diameter
4.75
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
6400S
sub brand
ETP
GTIN
00687855868506
UPC
687855868506
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Compression Coupling
Trade Size
Trade Size
4
Packaging
Weight per each
3.42
Carton
5
Uses, Certifications, and Standards
Application
To ground and secure EMT raceway sections together in wet locations
standard
UL Standard: 514B; UL Listed: E14815, E14895; CSA Standard: C22.2 No. 18.3, cUL Listed: E14815; CSA Certified: 028507; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat