8487 - 4-11/16SQ Flat Blank CVR

Appozgcomm

  • $7.71 (Each)
  • $7.71 (Each)

  • $385.30 (Per 50)

  • $770.60 (Per 100)
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
8487
Manufacturer
Appozgcomm
Manufacturer's Part Number
8487
Description
4-11/16SQ Flat Blank CVR
Square Cover, Steel, Pre-Galvanized, Screw Mount, 4-11/16 In Length, 4-11/16 In Width, 19.05 LB/100
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855777600 / 00687855777600
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.71 (Each)
Carton
$385.30 (Per 50)
Resources
Images
 
 
8487 - Large Image
 
8487 - Small Image
 
8487 - Large Image
Attachments
 
 
8487 - Specification Sheet
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
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4-11/16 in
Width
4-11/16 in
Size
4.6875 X 4.6875
Descriptions
Description
4-11/16SQ FLAT BLANK CVR
Product Type
Square Cover
Long Description
Square Cover, Steel, Pre-Galvanized, Screw Mount, 4-11/16 in Length, 4-11/16 in Width, 19.05 lb/100
Short Description
4-11/16" Square Cover, Steel, Blank
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS 8487 4-11/16 IN SQ CVR FLAT BLA
Additional Information
for use with
Metallic Outlet Box
Mounting Type
Screw Mount
Standards Met
UL Standard 514A;UL Listed E2527;NEC/CEC Compliant
package quantity
50 PK
Manufacturer Information
Manufacturers Part Number
8487
Brand
Appleton
sub brand
ETP
GTIN
00687855777600
UPC
687855777600
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Cover, Plaster Ring, Mud Ring
Packaging
Weight
19.05 lb/100;42 kg/100
Weight per each
0.4
Carton
50
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat