ACP1033CD - 100A 3W3P P&S Plug (600VAC/250VDC)

Appleton

  • $591.12 (Each)
  • $591.12 (Each)

  • $3,546.72 (Per 6)
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
ACP1033CD
Manufacturer
Appleton
Manufacturer's Part Number
ACP1033CD
Description
100A 3W3P P&S Plug (600VAC/250VDC)
Powertite Grounding Style 1 Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 4 - 1 Awg (Building), 4 - 2 Awg (Extra Flex), Amperage Rating: 100 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Mat
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
781381440141 / 00781381440141
Weight per unit
4.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$591.12 (Each)
Carton
$3,546.72 (Per 6)
Resources
Images
 
 
ACP1033CD - Large Image
 
ACP1033CD - Small Image
Attachments
 
 
ACP1033CD - Specification Sheet
Other Links
 
 
ACP1033CD - Other
 
ACP1033CD - Other
Brochures
 
 
ACP1033CD - Brochure
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
600//250
amperage rating
100
Number of Wires
3
Poles
3
Phase
3
Wire Size
4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex)
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
connection
Pressure Wire Terminal
Descriptions
Product Type
100A Clamp Ring Plug 3W3P ST1
Description
100A 3W3P P&S PLUG (600VAC/250VDC)
extra long description
APP ACP1033CD 100A CLAMP RING PLUG
Long Description
Powertite Grounding Style 1 Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Mat
Special Features
Grounding style: Shell only; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and other ship to shore applications; Suitable for use in locations where a weatherproof enclosure is required; Rough usage construction; Natural finish glass filled polyester insulating blocks; Locking screw and slot prevents plug cable collar from backing off; Wire r
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ACP1033CD
sub brand
Powertite
GTIN
00781381440141
UPC
781381440141
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 1 Clamping Ring Plug
Packaging
Weight per each
4.71
Carton
6
Uses, Certifications, and Standards
Application
For ADR1033 Receptacle And ARC1033CD Connector Body
nema rating
NEMA 3, 3R, 4, 4X
environmental conditions
Temperature Rating: -40 To 107 DEG C
standard
UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat