ACP3023BC - 30A 2W3P P&S Plug (600VAC/250VDC)

Appleton

  • $303.80 (Each)
  • $303.80 (Each)

  • $1,822.80 (Per 6)
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
ACP3023BC
Manufacturer
Appleton
Manufacturer's Part Number
ACP3023BC
Description
30A 2W3P P&S Plug (600VAC/250VDC)
Powertite Grounding Style 2 Metallic Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 2, Wire Size: 10 - 6 Awg (Building), 10 - 8 Awg (Extra Flex), Amperage Rating: 30 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase:
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
781381440394 / 00781381440394
Weight per unit
1.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$303.80 (Each)
Carton
$1,822.80 (Per 6)
Resources
Images
 
 
ACP3023BC - Large Image
 
ACP3023BC - Small Image
Attachments
 
 
ACP3023BC - Specification Sheet
Other Links
 
 
ACP3023BC - Other
 
ACP3023BC - Other
Brochures
 
 
ACP3023BC - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Wire Size
10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex)
Number of Wires
2
Poles
3
amperage rating
30
Voltage Rating
600//250
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
connection
Pressure Wire Terminal
Descriptions
Product Type
30AMP Plub 2W-3P Style 2
Description
30A 2W3P P&S PLUG (600VAC/250VDC)
extra long description
APP ACP3023BC 30AMP PLUB 2W-3P STYL
Long Description
Powertite Grounding Style 2 Metallic Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 2, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase:
Special Features
Grounding style: Shell and extra pole; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and other ship to shore applications; Suitable for use in locations where a weatherproof enclosure is required; Rough usage construction; Natural finish glass filled polyester insulating blocks; Locking screw and slot prevents plug cable collar from backing o
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ACP3023BC
sub brand
Powertite
GTIN
00781381440394
UPC
781381440394
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 2 Metallic Clamping Ring Plug
Packaging
Weight per each
1.75
Carton
6
Uses, Certifications, and Standards
Application
For ADR3023 Receptacle And ARC3023BC Connector Body
nema rating
NEMA 3, 3R, 4, 4X
environmental conditions
Temperature Rating: -40 To 107 DEG C
standard
UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat