HUB100A - 1" Alu Watertite Hub

Appleton

  • $9.19 (Each)
  • $9.19 (Each)

  • $229.62 (Per 25)

  • $918.50 (Per 100)

  • $1,148.12 (Per 125)
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
HUB100A
Manufacturer
Appleton
Manufacturer's Part Number
HUB100A
Description
1" Alu Watertite Hub
Watertight Hub, 1 In Trade Size, Insulated, Straight Connection Orientation, 1 In Hub Size, 1.99 In Width, 0.18 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381191487 / 00781381191487
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.19 (Each)
Carton
$229.62 (Per 25)
Standard Packaging
$1,148.12 (Per 125)
Resources
Images
 
 
HUB100A - Large Image
 
HUB100A - Small Image
Attachments
 
 
HUB100A - Specification Sheet
Other Links
 
 
HUB100A - Other
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
Aluminum
Material, Color, and Finish
Finish
Aluminum
Dimensions and Weight
Hub Size
1 in
Width
1.99 in;50.5 mm
Size
1
Descriptions
Description
1" ALU WATERTITE HUB
Product Type
Watertight Hub
Long Description
Watertight Hub, 1 in Trade Size, Insulated, Straight Connection Orientation, 1 in Hub Size, 1.99 in Width, 0.18 lb/EA
Short Description
Watertight Hub, 1 in, Straight Connection
Special Features
Rugged Metallic Construction;Watertight
extra long description
APP HUB100A 1 ALUMINUM WATERTIGHT
Construction
Rugged Die-Cast
Additional Information
Insulated/Non-Insulated
Insulated
Connection Orientation
Straight
Enclosure Type
NEMA 2/3/3R/4/4X/5/12/13;NEMA FB-1
for use with
Threadless Rigid Metal Conduit/IMC
Standards Met
UL 514B;CSA C22.2
package quantity
125 PK;25 CT
Made in USA
yes
Cable Entry
1.38
Insulation Class
150
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
HUB100A
GTIN
00781381191487
UPC
781381191487
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Insulated Hub
Trade Size
Trade Size
1 in
Packaging
Weight
0.18 lb/EA
Weight per each
0.18
Carton
25
Package
125
Uses, Certifications, and Standards
Application
Hazardous Locations
Enclosure
NEMA 2, 3, 3R, 4, 4X, 5, 12, 13
standard
UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat