SLB75 - 3/4" SLB Condulet

Appozgcomm

  • $26.99 (Each)
  • $26.99 (Each)

  • $269.94 (Per 10)

  • $2,699.35 (Per 100)
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
SLB75
Manufacturer
Appozgcomm
Manufacturer's Part Number
SLB75
Description
3/4" SLB Condulet
Features:3.57IN Length X 1.4IN Width X 2.68IN Height, Raintight, For Raceway, Wire Pulling, With Cover and Gasket, Standard:Ul 514B, Nema FB-1, Size:0.75IN, Material:Die Cast Aluminum, Finish:Powder Coated Epoxy, Color:Metallic Gray
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
SLB'S & Jake Ell'S
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
687855100743 / 00687855100743
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.99 (Each)
Carton
$269.94 (Per 10)
Standard Packaging
$2,699.35 (Per 100)
Resources
Images
 
 
SLB75 - Large Image
 
SLB75 - Small Image
Attachments
 
 
SLB75 - Specification Sheet
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
Die-Cast Aluminum
Material, Color, and Finish
Color
METALLIC GRAY
Finish
Powder Coated Epoxy
Dimensions and Weight
Size
0.75
Descriptions
Description
3/4" SLB CONDULET
Product Type
3/4 In SVC-Ent Ell Alum
Long Description
Features:3.57IN Length X 1.4IN Width X 2.68IN Height, Raintight, For Raceway, Wire Pulling, With Cover And Gasket, Standard:UL 514B, NEMA FB-1, Size:0.75IN, Material:Die Cast Aluminum, Finish:Powder Coated Epoxy, Color:Metallic Gray
Special Features
3.57 IN Length X 1.4 IN Width X 2.68 IN Height, Raintight, For Raceway, Wire Pulling, With Cover And Gasket
extra long description
EGS SLB-75 3/4 IN SVC-ENT ELL ALUM
Manufacturer Information
Manufacturers Part Number
SLB75
Brand
Appleton
sub brand
NEER
GTIN
00687855100743
UPC
687855100743
Taxonomies, Classifications, and Categories
Category Description
SLB'S & JAKE ELL'S
Type
Service Entrance Ell
Packaging
Weight per each
0.4
Carton
10
Package
100
Uses, Certifications, and Standards
Application
For Wire Pulling Where a Raceway Changes Direction, To provide Access to the Inside of a Raceway
standard
UL 514B, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat