TC612 - 3/4" Emt Concrete Tight D/C Coupling

Appozgcomm

  • $2.81 (Each)
  • $2.81 (Each)

  • $70.13 (Per 25)

  • $280.53 (Per 100)

  • $701.32 (Per 250)
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
TC612
Manufacturer
Appozgcomm
Manufacturer's Part Number
TC-612
Description
3/4" Emt Concrete Tight D/C Coupling
Features:Concretetight, Application:Dry/Damp Location, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:0.75IN, Outside Diameter:1.21IN, Length:1.78IN, Material:Zinc Die Cast
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Die Cast Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855106127 / 00687855106127
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.81 (Each)
Carton
$70.13 (Per 25)
Standard Packaging
$701.32 (Per 250)
Resources
Images
 
 
TC612 - Large Image
 
TC612 - Small Image
Attachments
 
 
TC612 - Specification Sheet
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
Zinc Die Cast
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Length
1.78
Descriptions
Description
3/4" EMT CONCRETE TIGHT D/C COUPLING
Product Type
3/4 In Emt Comp CPLG ZNC D/C
extra long description
EGS TC-612 3/4 IN EMT COMP CPLG ZNC
Long Description
Features:Concretetight, Application:Dry/Damp Location, Standard:UL 514B, CSA C22.2, NEMA FB-1, Trade Size:0.75IN, Outside Diameter:1.21IN, Length:1.78IN,Material:Zinc Die Cast
Special Features
Concretetight
Additional Information
outside diameter
1.21
Connector Type
Compression
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
TC-612
sub brand
NEER
GTIN
00687855106127
UPC
687855106127
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
EMT Conduit Compression Coupling
Trade Size
Trade Size
0.75
Packaging
Weight per each
0.16
Carton
25
Package
250
Uses, Certifications, and Standards
Application
To join lengths of steel EMT for concretetight, dry or damp locations
standard
UL 514B, UL Listed E35001, CSA C22.2 No. 18.3 CSA Certified 208044, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat