3810AST - Snap-In Conn

Arlington

  • $1.28 (Each)
  • $1.28 (Each)

  • $64.24 (Per 50)

  • $128.47 (Per 100)

  • $642.35 (Per 500)
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
3810AST
Manufacturer
Arlington
Manufacturer's Part Number
3810AST
Description
Snap-In Conn
Zinc Die-Cast, 3/8" Knockout MC Cable Connector Snaps Quickly On to The Conduit With A Removable Screw In Spring Steel Clip and Then Snaps Into Knockout With External Spring Steel Clip, No Tools Required. Concrete Tight When Taped. Comes With Insulated Throat.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997003850 / 00018997003850
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.28 (Each)
Carton
$64.24 (Per 50)
Standard Packaging
$642.35 (Per 500)
Resources
Other Links
 
 
3810AST - Other
 
3810AST - Other
 
3810AST - Other
Attachments
 
 
3810AST - Specification Sheet
Images
 
 
3810AST - Large Image
 
3810AST - Small Image
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
Zinc
Material, Color, and Finish
Color
Silver
Finish
Silver
Dimensions and Weight
Size
L(1.473) x W(1.179) x H(0.840)
Descriptions
Description
SNAP-IN CONN
extra long description
ARL 3810AST SNAP 2 IT CONNECTOR 38
Product Type
Snap 2 It Connector 38
Construction
Die-Cast
Special Features
Insulated Throat
Long Description
Zinc die-cast, 3/8" Knockout MC cable connector snaps quickly on to the conduit with a removable screw in spring steel clip and then snaps into knockout with external spring steel clip, no tools required. Concrete tight when taped. Comes with Insulated throat.
Additional Information
Cable Entry
Silver
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
3810AST
sub brand
Snap2It
GTIN
00018997003850
UPC
018997003850
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Snap-on
Trade Size
Trade Size
0.375
Packaging
Weight per each
0.06
Carton
50
Package
500
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard
CULUS and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat