DBVM1W - 1PC WH RCPT Box W/WP CVR

Arlington

  • $20.43 (Each)
  • $20.43 (Each)

  • $81.70 (Per 4)

  • $2,042.55 (Per 100)
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
DBVM1W
Manufacturer
Arlington
Manufacturer's Part Number
DBVM1W
Description
1PC WH RCPT Box W/WP CVR
One Piece Box, Plastic, White, Rectangular, Recessed Mount, 7.01 In Length, 5.16 In Width, 9.06 In Height, 1.15 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
018997143167 / 00018997143167
Weight per unit
1.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.43 (Each)
Carton
$20.43 (Each)
Standard Packaging
$81.70 (Per 4)
Resources
Specifications Sheets
 
 
DBVM1W - Specification Sheet
Images
 
 
DBVM1W - Large Image
 
DBVM1W - Small Image
 
DBVM1W - Large Image
Other Links
 
 
DBVM1W - Other
 
DBVM1W - Other
Attachments
 
 
DBVM1W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
UV-Rated Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
5.16 in
Height
9.06 in
Length
7.01 in
Depth
5.160
Size
L(9.058) x W(7.012) x H(5.160)
Descriptions
Description
1PC WH RCPT BOX W/WP CVR
Product Type
One Piece Box
Special Features
Non-Metallic;Standard Duplex and GFCI Wall Plates;NM Cable Connector and Mud Cover Included;No Gasket Required
Long Description
One Piece Box, Plastic, White, Rectangular, Recessed Mount, 7.01 in Length, 5.16 in Width, 9.06 in Height, 1.15 lb/EA
Features
Designed for new stucco over masonary or wood construction, the recessed IN BOX is a one piece box with a weatherproof-in-use cover. It accepts most single gang wiring devices, and uses a standard indoor wall plate.
Short Description
One Piece Box, Plastic, White, 1 Unit PK;4 Standard PK
extra long description
ARL DBVM1W WHITE O/D RECEPT. BOX-MW
Additional Information
Standards Met
UL Listed;CSA Certified;ECCN: EAR99
package quantity
1 Unit PK;4 Standard PK
Made in USA
yes
for use with
New Stucco Over masonry or Wood Construction
Mounting Type
Recessed Mount
number of outlet
1
Cable Entry
One-Piece
Manufacturer Information
Brand
ARLINGTON
sub brand
In Box(TM)
Manufacturers Part Number
DBVM1W
GTIN
00018997143167
UPC
018997143167
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Low Profile In Box
Packaging
Weight
1.15 lb/EA
Weight per each
1.15
Carton
1
Package
4
Uses, Certifications, and Standards
Application
New Brick Construction
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat