EMT50 - 1/2" Emt Ins Bushing

Arlington

  • $0.14 (Each)
  • $0.14 (Each)

  • $14.00 (Per 100)

  • $140.00 (Per 1,000)
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
EMT50
Manufacturer
Arlington
Manufacturer's Part Number
EMT50
Description
1/2" Emt Ins Bushing
Emt Insulating Bushing, 1/2 In Trade Size, Plastic, White, 0.84 In Width, 0.004 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Insulating Bushings, Condu - Emt Insulating Bushings Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
018997122001 / 00018997122001
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.14 (Each)
Carton
$14.00 (Per 100)
Standard Packaging
$140.00 (Per 1,000)
Resources
Images
 
 
EMT50 - Large Image
 
EMT50 - Small Image
 
EMT50 - Large Image
Attachments
 
 
EMT50 - Specification Sheet
Other Links
 
 
EMT50 - Other
 
EMT50 - Other
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
Plastic
connection
Press-On
Material, Color, and Finish
Color
White
Dimensions and Weight
Width
0.84 in
Size
L(0.840) x W(0.840) x H(0.520)
Descriptions
Description
1/2" EMT INS BUSHING
extra long description
ARL EMT50 1/2" NM BUSHING
Product Type
Emt Insulating Bushing
Long Description
EMT Insulating Bushing, 1/2 in Trade Size, Plastic, White, 0.84 in Width, 0.004 lb/EA
Short Description
EMT Insulating Bushing, 1/2 in, Plastic, White
Special Features
Press Fit Holds Firmly in Place when Pulling Cable
Additional Information
Color/Finish
White
for use with
EMT Conduit
Standards Met
ECCN EAR99;UL E105706 Listed;CSA LR49636 Certified Meets 2
package quantity
1000 PK;100 CT
Made in USA
yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
EMT50
GTIN
00018997122001
UPC
018997122001
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Insulating Bushing
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.004 lb/EA
Weight per each
0.004
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
For EMT Conduit
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat