FA101 - Screw Mount Adapter Box

Arlington

  • $8.09 (Each)
  • $8.09 (Each)

  • $202.31 (Per 25)

  • $809.24 (Per 100)
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
FA101
Manufacturer
Arlington
Manufacturer's Part Number
FA101
Description
Screw Mount Adapter Box
Non-Metallic Box For New Construction. Adjustable For Wall Thicknesses From 1/4" to 1-1/2". Single Gang, Vertical, 21.0 Cu. In.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
018997042415 / 00018997042415
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.09 (Each)
Carton
$8.09 (Each)
Standard Packaging
$202.31 (Per 25)
Resources
Images
 
 
FA101 - Large Image
 
FA101 - Small Image
Attachments
 
 
FA101 - Specification Sheet
Other Links
 
 
FA101 - Other
 
FA101 - Other
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
Plastic
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
L(3.875) x W(4.800) x H(3.811)
Descriptions
Description
SCREW MOUNT ADAPTER BOX
Long Description
Non-Metallic box for new construction. Adjustable for wall thicknesses from 1/4" to 1-1/2". Single Gang, Vertical, 21.0 cu. in.
Special Features
Fast and easy to install - No more set back boxes
extra long description
ARL FA101 1G SCREW MT ADJ BOX
Product Type
1G Screw MT Adj Box
Additional Information
number of outlet
1
Knockouts
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FA101
GTIN
00018997042415
UPC
018997042415
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Non-Metallic Outlet Box
Packaging
Weight per each
0.38
Carton
1
Package
25
Uses, Certifications, and Standards
Application
For New Construction
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat