FBS1423 - Steel Ceiling Fan Box

Arlington

  • $19.61 (Each)
  • $19.61 (Each)

  • $196.15 (Per 10)

  • $1,961.48 (Per 100)
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
FBS1423
Manufacturer
Arlington
Manufacturer's Part Number
FBS1423
Description
Steel Ceiling Fan Box
Steel One Box Designed For New Construction or Retrofit. Side Mounts to Joist. 70LB Fan Rated, 50LB Fixture Rated. 2-3/8 Box Depth. 23.0 Cu. In.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
018997761903 / 00018997761903
Weight per unit
0.835 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.61 (Each)
Carton
$196.15 (Per 10)
Resources
Specifications Sheets
 
 
FBS1423 - Specification Sheet
 
FBS1423 - Specification Sheet
Attachments
 
 
FBS1423 - Specification Sheet
Other Links
 
 
FBS1423 - Other
 
FBS1423 - Other
Images
 
 
FBS1423 - Large Image
 
FBS1423 - Small Image
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
Steel
Shape
Octagon
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(4.250) x W(3.572) x H(2.375)
Hub Size
1/2 in (Tab)
Length
3.572 in
Width
4.250 in
Height
2.375 in
Descriptions
Description
STEEL CEILING FAN BOX
Product Type
Ceiling Fan Outlet Box
Long Description
Ceiling Fan Outlet Box, Silver, 23 cu.in Capacity, Octagon, Knockout Cable Entry, 1/2 in Knockout Size, Ceiling Mount, 1/2 in (Tab) Hub Size, 3.572 in Length, 4.250 in Width, 2.375 in Height
Features
Designed for new construction or retrofit, our new steel ONE BOX(TM) (FBS1423) side-mounts to a joist for a super secure, fan-rated installation one with no wobble.
Short Description
Ceiling Fan Outlet Box, 23 cu. in, Silver
Special Features
Fast and Easy Installation;70 lb Weight Capacity
extra long description
ARL FBS1423 STEEL FAN BOX SIDE MT
Additional Information
Standards Met
cULus Listed;UL Listed;CSA Certified
package quantity
1 CT;10 PK
Cable Entry Type
Knockout
Knockout Size
1/2 in
Mounting Type
Ceiling Mount
Manufacturer Information
Brand
Arlington Industries
sub brand
Arlington Industries
Manufacturers Part Number
FBS1423
GTIN
00018997761903
UPC
018997761903
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Weight per each
0.835
Carton
10
Uses, Certifications, and Standards
standard
cULus
Capacity
23 cu.in
Application
Fan and Fixtures
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat