FLBR5420MB - In Box Floor Box Kit W/Brass Plate

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FLBR5420MB
Manufacturer
Arlington
Manufacturer's Part Number
FLBR5420MB
Description
In Box Floor Box Kit W/Brass Plate
Two Low Voltage Openings With Built-In Divider, An Ultra-Thin Stamped Steel Flange, and Flush-to-The-Floor In-Use and Blank Covers. Has A Brass Plated Finish.
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Floor Boxes & Accessories Mark as Incorrect
Suggest a New Category
Classification
Floor Boxes
UNSPSC
39121307 - Floor boxes
UPC/GTIN
018997211910 / 00018997211910
Weight per unit
2.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
FLBR5420MB - Large Image
 
FLBR5420MB - Small Image
 
FLBR5420MB - Video
Attachments
 
 
FLBR5420MB - Specification Sheet
Other Links
 
 
FLBR5420MB - Other
 
FLBR5420MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc (cover), Steel (flange), Plastic (box)
Material, Color, and Finish
Color
Brass-plated
Dimensions and Weight
Height
3.775
Length
6.550
Width
6.625
Size
L(6.550) x W(6.625) x H(3.775)
Descriptions
Long Description
TWO low voltage openings with built-in divider, an ultra-thin stamped steel flange, and flush-to-the-floor in-use and blank covers. Has a brass plated finish.
Special Features
TWO low voltage openings with built-in divider, an ultra-thin stamped steel flange, and flush-to-the-floor in-use and blank covers
Product Type
Retro MB FL Box W/ LV
extra long description
ARL FLBR5420MB RETRO MB FL BOX W/ L
Description
IN BOX FLOOR BOX KIT W/BRASS PLATE
Additional Information
number of outlet
1
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
FLBR5420MB
GTIN
00018997211910
UPC
018997211910
Taxonomies, Classifications, and Categories
Type
Floor Box
Category Description
FLOOR BOXES
Packaging
Weight per each
2.35
Carton
1
Uses, Certifications, and Standards
standard
cULus
Application
Floor Box
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat