L15A - 3/8" MC 1-Screw Strap Type D/C Conn

Arlington

  • $2.15 (Each)
  • $2.15 (Each)

  • $107.63 (Per 50)

  • $215.26 (Per 100)
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
L15A
Manufacturer
Arlington
Manufacturer's Part Number
L15A
Description
3/8" MC 1-Screw Strap Type D/C Conn
Strap Type Connector, Die-Cast Zinc Material, 3/8 In Size, 1.032 In Length, 1/2 In Knockout Size, Non-Insulated, 0.04 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997800404 / 00018997800404
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.15 (Each)
Carton
$2.15 (Each)
Standard Packaging
$107.63 (Per 50)
Resources
Specifications Sheets
 
 
L15A - Specification Sheet
Images
 
 
L15A - Large Image
 
L15A - Small Image
 
L15A - Large Image
Attachments
 
 
L15A - Specification Sheet
Other Links
 
 
L15A - Other
 
L15A - Other
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
Die-Cast Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
3/8 in
Length
1.032 in
Descriptions
Product Type
Strap Type Connector
Long Description
Strap Type Connector, Die-Cast Zinc Material, 3/8 in Size, 1.032 in Length, 1/2 in Knockout Size, Non-Insulated, 0.04 lb/EA
Short Description
Strap Type Connector, Zinc Die Cast, 3/8 in
Special Features
For 0.46 to 0.585 in Diameter Cable
Description
3/8" MC 1-SCREW STRAP TYPE D/C CONN
extra long description
ARL L15A 3/8" 1 SCW SDL TYP CN
Additional Information
Knockout Size
1/2 in
Insulated/Non-Insulated
Non-Insulated
for use with
NM Cable
Standards Met
UL Listed;CSA Certified
package quantity
1 CT;50 Pk
Made in USA
yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
L15A
GTIN
00018997800404
UPC
018997800404
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Saddle Connector
Packaging
Weight
0.04 lb/EA
Weight per each
0.04
Carton
1
Package
50
Uses, Certifications, and Standards
standard
CULUS and CSA
Application
NM/Flex/AC Cable, MC Steel and Aluminum Jacketed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat