SBS - "F" Sty STL SW BX Supp

Arlington

  • $0.29 (Each)
  • $0.29 (Each)

  • $29.00 (Per 100)
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
SBS
Manufacturer
Arlington
Manufacturer's Part Number
SBS
Description
"F" Sty STL SW BX Supp
Switch Box Support, Silver/Galvanized, 5.310 In Width, 2.160 In Height, 0.023 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121306 - Switch box
UPC/GTIN
018997180551 / 00018997180551
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.29 (Each)
Standard Packaging
$29.00 (Per 100)
Resources
Images
 
 
SBS - Large Image
 
SBS - Small Image
Attachments
 
 
SBS - Specification Sheet
Other Links
 
 
SBS - Other
 
SBS - Other
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
Galvanized Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Width
5.310 in
Height
2.160 in
Size
L(2.160) x W(5.310) x H(0.20)
Descriptions
Description
"F" STY STL SW BX SUPP
Product Type
Switch Box Support
Long Description
Switch Box Support, Silver/Galvanized, 5.310 in Width, 2.160 in Height, 0.023 lb/EA
Short Description
Switch Box Support, Silver/Galvanized
extra long description
ARL SBS SWITCH BOX SUPPORTS
Special Features
Galvanized
Additional Information
Color/Finish
Silver/Galvanized
Standards Met
ECCN: EAR 99 Certified
package quantity
1000 PK;100 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
SBS
Brand
Arlington Industries
sub brand
Silver
GTIN
00018997180551
UPC
018997180551
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Non Metallic Bushing
Packaging
Weight
0.023 lb/EA
Weight per each
0.02
Carton
1
Package
100
Uses, Certifications, and Standards
Application
2 X 4 in Metal Stud
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat