CEWDM3546 - 1HP 1770RPM 3PH 60HZ 56C 3522M Tenv F1 N

Baldor

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CEWDM3546
Manufacturer
Baldor
Manufacturer's Part Number
CEWDM3546
Description
1HP 1770RPM 3PH 60HZ 56C 3522M Tenv F1 N
00781568487099|0781568|781568487099|78156848709|48709|CEWDM3546|1HP, 1745RPM, 3PH, 60HZ, 56C, 3524M, Tenv, F1, N|Balder CEWDM3546|Baldir CEWDM3546|Baldor CEWDM3546|Baldor-Reliance CEWDM3546|Baldur Cewdm3546
Slang Terms

Suggest a New Term
Categories
Tools & Testers - Motors Mark as Incorrect
Suggest a New Category
Classification
Motors
UNSPSC
26101112 - General purpose motor AC
UPC/GTIN
781568487099 / 00781568487099
Weight per unit
41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
CEWDM3546 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
208/230/460 V
Phase
3 in
Descriptions
Product Type
1HP, 1745RPM, 3PH, 60HZ, 56C, 3524M, Tenv, F1, N
Description
1HP 1770RPM 3PH 60HZ 56C 3522M TENV F1 N
Long Description
00781568487099|0781568|781568487099|78156848709|48709|CEWDM3546|1HP,1745RPM,3PH,60HZ,56C,3524M,TENV,F1,N|Balder CEWDM3546|Baldir CEWDM3546|Baldor CEWDM3546|Baldor-Reliance CEWDM3546|Baldur CEWDM3546
Special Features
1HP,1745RPM,3PH,60HZ,56C,3524M,TENV,F1,N
Additional Information
Power Factor
0.76 in
Speed Rating
1,745 rpm
Service Factor
1.15 in
frame
56 V
horsepower
74565
Insulation Class
F
Base
Rigid
Manufacturer Information
Manufacturers Part Number
CEWDM3546
Brand
BALDOR
sub brand
Super-E
GTIN
00781568487099
UPC
781568487099
Taxonomies, Classifications, and Categories
Category Description
Motors
Type
AC Motors
Packaging
Weight per each
41
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Mounting
F1
Enclosure
TENV
Application
Wash Down
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat