EM3554T - 1.5HP, 1770RPM, 3PH, 60HZ, 145T, 3524M, Tefc, F

Baldor/Abb Motors & Mechanical

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EM3554T
Manufacturer
Baldor/Abb Motors & Mechanical
Manufacturer's Part Number
EM3554T
Description
1.5HP, 1770RPM, 3PH, 60HZ, 145T, 3524M, Tefc, F
Baldor Electric; Ac Motor; Temperature Rating: 40 Deg C Amabient Condition; Horsepower: 1.5 HP; Phase: 3 PH; Voltage Rating: 230/460 Vac; Full Load Current: 4.5-4.4/2.2 Amp; Power Factor: 73; Service Factor: 1.15; Enclosure: Tefc; Frame: 145T; Insulation
Slang Terms

Suggest a New Term
Categories
Tools & Testers - Motors Mark as Incorrect
Suggest a New Category
Classification
Motors
UNSPSC
26101112 - General purpose motor AC
UPC/EAN/GTIN
781568138885
Weight per unit
41 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EM3554T - Large Image
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
208/230/460 V
Phase
3 in
Descriptions
Product Type
1.5HP, 1760RPM, 3PH, 60HZ, 145T, 3526M, Tefc, F
extra long description
BALDOR EM3554T 1.5HP,1760RPM,3PH,60
Description
1.5HP,1770RPM,3PH,60HZ,145T,3524M,TEFC,F
Special Features
1.5HP,1760RPM,3PH,60HZ,145T,3526M,TEFC,F
Long Description
Baldor Electric; AC Motor; Temperature Rating: 40 DEG C Amabient Condition; Horsepower: 1.5 HP; Phase: 3 PH; Voltage Rating: 230/460 VAC; Full Load Current: 4.5-4.4/2.2 AMP; Power Factor: 73; Service Factor: 1.15; Enclosure: TEFC; Frame: 145T; Insulation
Additional Information
horsepower
1.5 in in
frame
145 W
Power Factor
0.73 in
Speed Rating
1,760 rpm
Service Factor
1.15 in
Insulation Class
F
Base
Rigid
Manufacturer Information
Brand
Baldor/Abb Motors & Mechanical
Manufacturers Part Number
EM3554T
sub brand
Super-E
Taxonomies, Classifications, and Categories
Category Description
Motors
Type
AC Motors
Packaging
Weight per each
41
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Mounting
F1
Application
General Purpose
Enclosure
TEFC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat