EM3615T - 5HP 1755RPM 3PH 60HZ 184T 3642M Tefc F1 Motor

Baldor

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EM3615T
Manufacturer
Baldor
Manufacturer's Part Number
EM3615T
Description
5HP 1755RPM 3PH 60HZ 184T 3642M Tefc F1 Motor
Baldor Electric; Ac Motor; Phase: 3 PH; Voltage Rating: 208-230/460 Vac; Horsepower: 5 HP; Speed Rating: 1750 RPM; Frequency Rating: 60 HZ; Full Load Current: 13.9-13.4/6.7 Amp; Torque Rating: 14.9 LB-FT Full Load, 52.2 LB-FT Break Down, 31.5 LB-FT Pull-U
Slang Terms

Suggest a New Term
Categories
Tools & Testers - Motors Mark as Incorrect
Suggest a New Category
Classification
Motors
UNSPSC
26101112 - General purpose motor AC
UPC/GTIN
781568138991 / 00781568138991
Weight per unit
93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EM3615T - Large Image
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
208/230/460 V
Phase
3 in
Descriptions
Product Type
5HP, 1750RPM, 3PH, 60HZ, 184T, 3642M, Tefc, F1
extra long description
BALDOR EM3615T 5HP,1750RPM,3PH,60HZ
Description
5HP 1755RPM 3PH 60HZ 184T 3642M TEFC F1 MOTOR
Long Description
Baldor Electric; AC Motor; Phase: 3 PH; Voltage Rating: 208-230/460 VAC; Horsepower: 5 HP; Speed Rating: 1750 RPM; Frequency Rating: 60 HZ; Full Load Current: 13.9-13.4/6.7 AMP; Torque Rating: 14.9 LB-FT Full Load, 52.2 LB-FT Break Down, 31.5 LB-FT Pull-U
Special Features
5HP,1750RPM,3PH,60HZ,184T,3642M,TEFC,F1
Additional Information
frame
184 W
horsepower
5 in
Power Factor
0.78 W
Speed Rating
1,750 rpm
Service Factor
1.15 in
Insulation Class
F
Base
Rigid
Manufacturer Information
Brand
Baldor/Abb Motors & Mechanical
Manufacturers Part Number
EM3615T
sub brand
Super-E
GTIN
00781568138991
UPC
781568138991
Taxonomies, Classifications, and Categories
Category Description
Motors
Type
AC Motors
Packaging
Weight per each
93
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Mounting
F1
Application
General Purpose
Enclosure
TEFC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat