EM3710T - 7 1/2HP 1770RPM 3PH 60HZ 213T 3738M Tefc F

Baldor

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EM3710T
Manufacturer
Baldor
Manufacturer's Part Number
EM3710T
Description
7 1/2HP 1770RPM 3PH 60HZ 213T 3738M Tefc F
Baldor Electric; Ac Motor; Phase: 3 PH; Voltage Rating: 230/460 Vac; Horsepower: 7.5 HP; Speed Rating: 1770 RPM; Frequency Rating: 60 HZ; Full Load Current: 18.8/9.4 Amp; Torque Rating: 22.4 LB-FT Full Load, 69.2 LB-FT Break Down, 36.1 LB-FT Pull-Up, 41.1
Slang Terms

Suggest a New Term
Categories
Tools & Testers - Motors Mark as Incorrect
Suggest a New Category
Classification
Motors
UNSPSC
26101112 - General purpose motor AC
UPC/GTIN
781568139042 / 00781568139042
Weight per unit
184 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
EM3710T - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
230/460 V
Phase
3 in
Descriptions
Product Type
7.5HP, 1770RPM, 3PH, 60HZ, 213T, 3736M, Tefc
extra long description
BALDOR EM3710T 7.5HP,1770RPM,3PH,60
Description
7 1/2HP 1770RPM 3PH 60HZ 213T 3738M TEFC F
Long Description
Baldor Electric; AC Motor; Phase: 3 PH; Voltage Rating: 230/460 VAC; Horsepower: 7.5 HP; Speed Rating: 1770 RPM; Frequency Rating: 60 HZ; Full Load Current: 18.8/9.4 AMP; Torque Rating: 22.4 LB-FT Full Load, 69.2 LB-FT Break Down, 36.1 LB-FT Pull-Up, 41.1
Special Features
7.5HP,1770RPM,3PH,60HZ,213T,3736M,TEFC
Additional Information
Power Factor
0.81 in
Speed Rating
1,770 rpm
Service Factor
1.15 in
frame
213 lm
horsepower
7.5 WO
Insulation Class
F
Base
Rigid
Manufacturer Information
Brand
BALDOR
Manufacturers Part Number
EM3710T
sub brand
Super-E
GTIN
00781568139042
UPC
781568139042
Taxonomies, Classifications, and Categories
Category Description
Motors
Type
AC Motors
Packaging
Weight per each
184
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Mounting
F1
Application
General Purpose
Enclosure
TEFC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat