L3504 - Baldor Electric; Ac Motor; Temperature Rating: 40

Baldor/Abb Motors & Mechanical

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L3504
Manufacturer
Baldor/Abb Motors & Mechanical
Manufacturer's Part Number
L3504
Description
Baldor Electric; Ac Motor; Temperature Rating: 40
Baldor Electric; Ac Motor; Temperature Rating: 40 Deg C Amabient Condition; Phase: 1 PH; Voltage Rating: 115/230 Vac; Service Factor: 1.25; Enclosure: Tefc; Frame: 56; Insulation Class: B; Horsepower: 0.5 HP; Speed Rating: 1725 RPM; Frequency Rating: 60 H
Slang Terms

Suggest a New Term
Categories
Tools & Testers - Motors Mark as Incorrect
Suggest a New Category
Classification
Motors
UNSPSC
26101112 - General purpose motor AC
UPC/EAN/GTIN
781568100257
Weight per unit
27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
L3504 - Large Image
 
L3504 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1 PH
Voltage Rating
115/230 VAC
Descriptions
Long Description
Baldor Electric; AC Motor; Temperature Rating: 40 DEG C Amabient Condition; Phase: 1 PH; Voltage Rating: 115/230 VAC; Service Factor: 1.25; Enclosure: TEFC; Frame: 56; Insulation Class: B; Horsepower: 0.5 HP; Speed Rating: 1725 RPM; Frequency Rating: 60 H
Special Features
.5HP,1725RPM,1PH,60HZ,56,3421L,TEFC,F1
Product Type
.5HP, 1725RPM, 1PH, 60HZ, 56, 3421L, Tefc, F1
extra long description
BALDOR L3504 .5HP,1725RPM,1PH,60HZ,
Description
BALDOR ELECTRIC; AC MOTOR; TEMPERATURE RATING: 40
Additional Information
horsepower
0.5 in
Power Factor
0.66 LB
Speed Rating
1,725 rpm
Service Factor
1.25 IN
frame
56 V
Base
Rigid
Insulation Class
F
Manufacturer Information
Brand
Baldor/Abb Motors & Mechanical
Manufacturers Part Number
L3504
Taxonomies, Classifications, and Categories
Type
AC Motors
Category Description
Motors
Packaging
Weight per each
27
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Mounting
F1
Application
General Purpose
Enclosure
TEFC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat