M3538 - .5HP 1720RPM 3PH 60HZ 56 3416M Tefc F1 N

Baldor

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M3538
Manufacturer
Baldor
Manufacturer's Part Number
M3538
Description
.5HP 1720RPM 3PH 60HZ 56 3416M Tefc F1 N
Baldor Electric; Ac Motor; Torque Rating: 1.5 LB-FT Full Load, 7 LB-FT Break Down, 4.5 LB-FT Pull-Up, 5.3 LB-FT Locked-Roter At 460 V, 60 HZ, 0.5 HP; Temperature Rating: 40 Deg C Amabient Condition; Phase: 3 PH; Voltage Rating: 230/460 Vac; Enclosure: Tef
Slang Terms

Suggest a New Term
Categories
Tools & Testers - Motors Mark as Incorrect
Suggest a New Category
Classification
Motors
UNSPSC
26101112 - General purpose motor AC
UPC/GTIN
781568101902 / 00781568101902
Weight per unit
23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
M3538 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
230/460 V
Phase
3 in
Descriptions
Product Type
.5HP, 1725RPM, 3PH, 60HZ, 56, 3416M, Tefc, F1
extra long description
BALDOR M3538 .5HP,1725RPM,3PH,60HZ,
Description
.5HP 1720RPM 3PH 60HZ 56 3416M TEFC F1 N
Long Description
Baldor Electric; AC Motor; Torque Rating: 1.5 LB-FT Full Load, 7 LB-FT Break Down, 4.5 LB-FT Pull-Up, 5.3 LB-FT Locked-Roter At 460 V, 60 HZ, 0.5 HP; Temperature Rating: 40 DEG C Amabient Condition; Phase: 3 PH; Voltage Rating: 230/460 VAC; Enclosure: TEF
Special Features
.5HP,1725RPM,3PH,60HZ,56,3416M,TEFC,F1
Additional Information
horsepower
0.5 in
Power Factor
0.63 in
Speed Rating
1,725 rpm
Service Factor
1.25 IN
frame
56 V
Insulation Class
F
Base
Rigid
Manufacturer Information
Brand
Baldor/Abb Motors & Mechanical
Manufacturers Part Number
M3538
GTIN
00781568101902
UPC
781568101902
Taxonomies, Classifications, and Categories
Category Description
Motors
Type
AC Motors
Packaging
Weight per each
23
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Mounting
F1
Application
General Purpose
Enclosure
TEFC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat