VEM3546 - 1HP 1770RPM 3PH 60HZ 56C 3520M Tefc F1 N

Baldor

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VEM3546
Manufacturer
Baldor
Manufacturer's Part Number
VEM3546
Description
1HP 1770RPM 3PH 60HZ 56C 3520M Tefc F1 N
Baldor Electric; Ac Motor; Phase: 3 PH; Voltage Rating: 208-230/460 Vac; Torque Rating: 2.97 LB-FT Full Load, 12.5 LB-FT Break Down, 6.16 LB-FT Pull-Up, 8.49 LB-FT Locked-Roter At 460 V, 60 HZ, 1 HP; Insulation Class: F; Horsepower: 1 HP; Speed Rating: 17
Slang Terms

Suggest a New Term
Categories
Tools & Testers - Motors Mark as Incorrect
Suggest a New Category
Classification
Motors
UNSPSC
26101112 - General purpose motor AC
UPC/GTIN
781568308608 / 00781568308608
Weight per unit
36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
VEM3546 - Large Image
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
208/230/460 V
Phase
3 in
Descriptions
Product Type
1HP, 1760RPM, 3PH, 60HZ, 56C, 3519M, Tefc, F1, N
extra long description
BALDOR VEM3546 1HP,1760RPM,3PH,60HZ
Long Description
Baldor Electric; AC Motor; Phase: 3 PH; Voltage Rating: 208-230/460 VAC; Torque Rating: 2.97 LB-FT Full Load, 12.5 LB-FT Break Down, 6.16 LB-FT Pull-Up, 8.49 LB-FT Locked-Roter At 460 V, 60 HZ, 1 HP; Insulation Class: F; Horsepower: 1 HP; Speed Rating: 17
Special Features
1HP,1760RPM,3PH,60HZ,56C,3519M,TEFC,F1,N
Description
1HP 1770RPM 3PH 60HZ 56C 3520M TEFC F1 N
Additional Information
Power Factor
0.71 in
Service Factor
1.15 in
Speed Rating
1,760 rpm
frame
56 V
horsepower
74565
Insulation Class
F
Base
No mounting
Manufacturer Information
Brand
BALDOR
Manufacturers Part Number
VEM3546
sub brand
Super-E
GTIN
00781568308608
UPC
781568308608
Taxonomies, Classifications, and Categories
Category Description
Motors
Type
AC Motors
Packaging
Weight per each
36
Carton
1
Uses, Certifications, and Standards
Frequency Rating
60 Hz
Mounting
F1
Application
General Purpose
Enclosure
TEFC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat