44C - Wway 4X4 N1 SW Gate Conn

Eaton

  • $7.66 (Each)
  • $7.66 (Each)
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
44C
Manufacturer
Eaton
Manufacturer's Part Number
44 C
Description
Wway 4X4 N1 SW Gate Conn
Eaton B-Line Series Wireway Connector, Connector, Wireway Connector, Nema 1, Galvanized Steel, 4" X 4"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051109016 / 00782051109016
Weight per unit
0.401 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.66 (Each)
Resources
Attachments
 
 
44C - Specification Sheet
Images
 
 
44C - Large Image
 
44C - Small Image
Other Links
 
 
44C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
PLAIN (NO FINISH)
Dimensions and Weight
Height
4.00 in
Width
4.00 In
Descriptions
Product Type
Wireway Connector 4X4
Description
WWAY 4X4 N1 SW GATE CONN
extra long description
B-LINE 44 C WIREWAY CONNECTOR 4X4
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway connector, Connector, Wireway connector, NEMA 1, Galvanized steel, 4" X 4"
Additional Information
dimensions
4.0000 IN X 3.9300 IN X 4.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
44 C
GTIN
00782051109016
UPC
782051109016
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway connector
Packaging
Weight per each
0.401
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Industrial Facilities/Factories - OtherInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional
Enclosure
NEMA 1, IP30
standard
UL Listed,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat