BB15 - SPRG 1G CVR PLT MNT BRKT

Eaton

  • $3.23 (Each)
  • $3.23 (Each)

  • $161.34 (Per 50)

  • $322.67 (Per 100)
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
BB15
Manufacturer
Eaton
Manufacturer's Part Number
BB15
Description
SPRG 1G CVR PLT MNT BRKT
Bracket, Pre-Galvanized, Steel, Channel;Stud, Cover Plate Mounting Bracket Style, 0.136 LB
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011198732 / 00781011198732
Weight per unit
0.136 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.23 (Each)
Carton
$3.23 (Each)
Standard Packaging
$161.34 (Per 50)
Resources
Attachments
 
 
BB15 - Specification Sheet
Images
 
 
BB15 - Large Image
 
BB15 - Small Image
 
BB15 - Large Image
Other Links
 
 
BB15 - Other
 
BB15 - Other
Brochures
 
 
BB15 - Brochure
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
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Style
Cover Plate Mounting Bracket
Descriptions
Description
SPRG 1G CVR PLT MNT BRKT
Product Type
Bracket
Long Description
Bracket, Pre-Galvanized, Steel, Channel;Stud, Cover Plate Mounting Bracket Style, 0.136 lb
Short Description
Stud Bracket, Single Gang
Construction
ONE PIECE
extra long description
B-LINE BB15 SGL GANG STUD BRKT
Features
When it comes to rigid, easy to install electrical box supports, offers a wide variety of Eaton's B-Line series electrical boxes that reduce installation complexity, which results in quicker installs.
Additional Information
Mounting Type
Channel;Stud
Standards Met
cULus Listed
package quantity
25 BX
Made in USA
yes
dimensions
3.7500 IN X 0.7520 IN X 4.5300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BB15
GTIN
00781011198732
UPC
781011198732
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Stud fastener and accessories
Packaging
Weight
0.136 lb
Weight per each
0.136
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commdata Fasteners;Stud/Box Fasteners;1/2 in and 5/8 in Drywall;Communication Outlets;Electrical Box;Class 2 Low Voltage Installations
Mounting
Channel, Stud
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat