BB216T - SPRG 11-18" Box MNT BRKT

Eaton

  • $6.68 (Each)
  • $6.68 (Each)

  • $333.77 (Per 50)

  • $667.54 (Per 100)
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
BB216T
Manufacturer
Eaton
Manufacturer's Part Number
BB2-16T
Description
SPRG 11-18" Box MNT BRKT
Telescoping Bracket, 11 to 18 In Overall Length, Pre-Galvanized, 0.48 LB
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators Mark as Incorrect
Suggest a New Category
Classification
Box Support
UNSPSC
39121702 - Cable clips
UPC/GTIN
799038630012 / 00799038630012
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.68 (Each)
Carton
$6.68 (Each)
Standard Packaging
$333.77 (Per 50)
Resources
Specifications Sheets
 
 
BB216T - Specification Sheet
 
BB216T - Specification Sheet
Attachments
 
 
BB216T - Specification Sheet
Images
 
 
BB216T - Large Image
 
BB216T - Small Image
 
BB216T - Large Image
Other Links
 
 
BB216T - Other
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
Pre-Galvanized
Dimensions and Weight
Overall Length
11 to 18 in;280 to 450 mm
Descriptions
Description
SPRG 11-18" BOX MNT BRKT
Product Type
Telescoping Bracket
Features
The B-Line series telescoping box mounting bracket and box mounting clip allow for pre-fabrication of the box assembly which helps reduce time on job sites. The bracket features a unique flange end that can mount multiple box depths beyond the standard 2-18" deep boxes. The bracket has increased rigidity to help withstand drywall installation.
Long Description
Telescoping Bracket, 11 to 18 in Overall Length, Pre-Galvanized, 0.48 lb
Short Description
Telescoping Bracket, 11 to 18 in Stud Spacing
extra long description
B-LINE BB2-16T (NEW) 16" T-SCOPING
Additional Information
package quantity
50 CT
Made in USA
yes
Standards Met
cULus Listed
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Manufacturers Part Number
BB2-16T
Brand
Eaton
GTIN
00799038630012
UPC
799038630012
Taxonomies, Classifications, and Categories
Category Description
BOX SUPPORT
Type
Telescoping Box Mounting Bracket
Packaging
Weight
0.48 lb
Weight per each
0.48
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Fasteners;Stud/Box Fasteners
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat