BG812B5 - SPRG 1/2-3/4 Cond to Metal Stud

Eaton

  • $3.07 (Each)
  • $3.07 (Each)

  • $306.69 (Per 100)
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
BG812B5
Manufacturer
Eaton
Manufacturer's Part Number
BG-8-12-B5
Description
SPRG 1/2-3/4 Cond to Metal Stud
Conduit Fastener, Steel, 1/2 In Length, Zinc Phosphate, 0.09 LB
Slang Terms

Suggest a New Term
Categories
Anchor and Fasteners - Anchors & Fasteners Mark as Incorrect
Suggest a New Category
Classification
Caddy (Straps Only)
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781011184803 / 00781011184803
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.07 (Each)
Carton
$3.07 (Each)
Standard Packaging
$306.69 (Per 100)
Resources
Attachments
 
 
BG812B5 - Specification Sheet
Images
 
 
BG812B5 - Large Image
 
BG812B5 - Small Image
 
BG812B5 - Large Image
Other Links
 
 
BG812B5 - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Phosphate
Dimensions and Weight
Length
1/2 in
Size
1/2 In, 3/4 In Conduit
Descriptions
Product Type
Conduit Fastener
Long Description
Conduit Fastener, Steel, 1/2 in Length, Zinc Phosphate, 0.09 lb
Short Description
Conduit Fastener, Steel, 1/2 in, Zinc Phosphate
Description
SPRG 1/2-3/4 COND TO METAL STUD
extra long description
B-LINE BG-8-12-B5 CONDUIT FS, GUIDE
Features
Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications.
Special Features
Static Load Capacity 25 Lb
Additional Information
for use with
Fasteners;Conduit Fasteners
Made in USA
yes
Standards Met
cULus Listed
package quantity
100 BX
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BG-8-12-B5
GTIN
00781011184803
UPC
781011184803
Taxonomies, Classifications, and Categories
Category Description
CADDY (STRAPS ONLY)
Type
Conduit to stud fastener
Packaging
Weight
0.09 lb
Weight per each
0.09
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat