BRC6M - SPRG 1-1/4" CBL SPRT

Eaton

  • $1.98 (Each)
  • $1.98 (Each)

  • $98.94 (Per 50)

  • $197.88 (Per 100)
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
BRC6M
Manufacturer
Eaton
Manufacturer's Part Number
BRC6M
Description
SPRG 1-1/4" CBL SPRT
Cable Support, Pre-Galvanized Steel, 1-1/4 In (Stud) Size, Stud Mount, Non-Insulated
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
799038437611 / 00799038437611
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.98 (Each)
Carton
$1.98 (Each)
Standard Packaging
$98.94 (Per 50)
Resources
Attachments
 
 
BRC6M - Specification Sheet
Images
 
 
BRC6M - Large Image
 
BRC6M - Small Image
 
BRC6M - Large Image
Specifications Sheets
 
 
BRC6M - Specification Sheet
Other Links
 
 
BRC6M - Other
 
BRC6M - Other
Brochures
 
 
BRC6M - Brochure
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
Pre-Galvanized Steel
Material, Color, and Finish
Color
Pre-Galvanized (Finish)
Dimensions and Weight
Size
1-1/4 in (Stud)
Descriptions
Description
SPRG 1-1/4" CBL SPRT
Product Type
Cable Support
Long Description
Cable Support, Pre-Galvanized Steel, 1-1/4 in (Stud) Size, Stud Mount, Non-Insulated
Features
With a unique push mount feature and zip tie locking tab, the BRC6M Cable Support is designed to help installers save time on the jobsite. Its unique zip tie locking tab design allows for easy securing of up to six MC cables with one support. The built in features of the support helps ensure cables are positioned accurately at 1 and ¼â€ť from the face of the stud.
Short Description
Cable Support, Pre-Galvanized Steel, 1-1/4 in
Special Features
Patent Pending Design;Greater Capacity
extra long description
B-LINE BRC6M CBL SPT 1 1/4" STUDS
Additional Information
Mounting Type
Stud Mount
Insulated/Non-Insulated
Non-Insulated
Standards Met
cULus Listed
package quantity
1 CT;50 Pk
Made in USA
yes
for use with
MC Cable;Fasteners;Stud/Box Fasteners
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BRC6M
GTIN
00799038437611
UPC
799038437611
Taxonomies, Classifications, and Categories
Category Description
CABLE & PIPE TRANSITS
Type
Cable fastener and support
Packaging
Weight per each
0.09
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL/cUL Listed
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat