BXM1214 - SPRG Flex Cond/Cable Fstner, 5/32"-9/32" FLNG

Eaton

  • $0.89 (Each)
  • $0.89 (Each)

  • $89.39 (Per 100)
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
BXM1214
Manufacturer
Eaton
Manufacturer's Part Number
BXM-1214
Description
SPRG Flex Cond/Cable Fstner, 5/32"-9/32" FLNG
Eaton B-Line Series Cable Support Fasteners, Conduit and Cable, Flange, 0.062LBS, Flexible Conduit/Cable Fasteners, .13" Min, .25" Max Mount Size, .444" Min, 0.56" Max Cable Diameter, M8 Rod Size, Accepts 10/3, Romex W Ground, Zinc Plated
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Cable Hanging MGMT & Accy Mark as Incorrect
Suggest a New Category
Classification
Cable & Pipe Transits
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
781011199838 / 00781011199838
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.89 (Each)
Carton
$0.89 (Each)
Standard Packaging
$89.39 (Per 100)
Resources
Attachments
 
 
BXM1214 - Specification Sheet
Images
 
 
BXM1214 - Large Image
 
BXM1214 - Small Image
Other Links
 
 
BXM1214 - Other
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
ZINC PLATED STEEL
Descriptions
Long Description
Eaton B-Line series cable support fasteners, Conduit and cable, Flange, 0.062lbs, Flexible conduit/cable fasteners, .13" Min, .25" Max mount size, .444" Min, 0.56" Max cable diameter, M8 rod size, Accepts 10/3, romex w ground, Zinc plated
Special Features
Mounts To 5/32 To 9/32 In Thickness Flange
Description
SPRG FLEX COND/CABLE FSTNER, 5/32"-9/32" FLNG
Product Type
Flexible Conduit/CBL FS, 5/32" to 9/32" FLNG, 440 to 551 CBL
extra long description
B-LINE BXM-1214 FLEXIBLE CONDUIT/CB
Features
Eaton B-Line series cable support fasteners are used to support metal clad cables (MC), armored cables (AC), non-metallic cables and flexible conduit in new or retrofit commercial construction.
Additional Information
Cable Size
0.444 To 0.560 In
Cable Type
10/3 Romex
dimensions
1.0000 IN X 1.0000 IN X 1.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
BXM-1214
GTIN
00781011199838
UPC
781011199838
Taxonomies, Classifications, and Categories
Type
Conduit cable fastener and support
Category Description
CABLE & PIPE TRANSITS
Packaging
Weight per each
0.02
Carton
1
Package
100
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL Listed,CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat