N225ZN - BLTD 1/2" Spring Nut

Eaton

  • $2.13 (Each)
  • $2.13 (Each)

  • $212.82 (Per 100)
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
N225ZN
Manufacturer
Eaton
Manufacturer's Part Number
N225ZN
Description
BLTD 1/2" Spring Nut
Spring Nut, Steel, Zinc Plated, 1/2 In - 13 Thread Size, 1/2 In Diameter, 1/4 In Thickness, 0.12 LB
Slang Terms
Spring Nut (Strut), Boingie Nut
Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Spring Nuts & Twirl Nuts
UNSPSC
30101804 - Steel channels
UPC/GTIN
781011403430 / 00781011403430
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.13 (Each)
Carton
$2.13 (Each)
Standard Packaging
$212.82 (Per 100)
Resources
Images
 
 
N225ZN - Large Image
 
N225ZN - Small Image
 
N225ZN - Large Image
Attachments
 
 
N225ZN - Specification Sheet
Other Links
 
 
N225ZN - Other
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/2 in
Thickness
1/4 in
Descriptions
Description
BLTD 1/2" SPRING NUT
Product Type
Spring Nut
Long Description
Spring Nut, Steel, Zinc Plated, 1/2 in - 13 Thread Size, 1/2 in Diameter, 1/4 in Thickness, 0.12 lb
Short Description
Spring Nut, Steel, Zinc Plated, 1/2 in - 13, 1/2 in
extra long description
B-LINE N225ZN SPRING NUT, 1/2"-13 T
Features
For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.
Special Features
Thickness 1/4 In, Weight 11.6 Lb per 100
Also Known As...
Spring Nut (Strut)
Boingie Nut
Additional Information
Thread Size
1/2 in - 13
Standards Met
ASTM A307;SAE J429 or ASTM A563
package quantity
100 CT
dimensions
2.0000 IN X 1.3750 IN X 0.8500 IN
Manufacturer Information
Manufacturers Part Number
N225ZN
Brand
Eaton
GTIN
00781011403430
UPC
781011403430
Taxonomies, Classifications, and Categories
Category Description
SPRING NUTS & TWIRL NUTS
Type
Spring Nut
Packaging
Weight
0.12 lb
Weight per each
0.12
Carton
1
Package
100
Uses, Certifications, and Standards
standard
Not Applicable
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyUtilityCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - OtherDatacenters - IT Space: Enterprise / Server Room / Network ClosetResidential Bldgs & Facilities - Residential Bldgs & Facilities - O
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat